Apply to be a TradeMaster!
Main product image of 1-1/2" x 12", 22 GA, CP Flanged Tailpiece, P38057
Magnifying glass
Hover image to zoom
1-1/2" x 12", 22 GA, CP Flanged Tailpiece, P38057
Magnifying glass
Hover image to zoom
$10.97 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
12" Length

Description

–
Jones Stephens 1-1/2 Inch, 22 GA, Chrome Plated Flanged Tailpiece, 12 Inch Length

Specs

–
Finish:

Chrome

Size:

1-1/2"

Material:

Brass

Gauge:

22

Application:

Plumbing

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Material
Gauge
Length (Inches)
Chrome
1-1/2"
Brass
22
12"
Chrome
1-1/2"
Brass
22
12"

You May Also Need

1-1/2" x 8", 22 GA, CP Flanged Tailpiece, P38056
SKU: P38056
Jones Stephens
2" PVC DWV 45° Elbow
SKU: P321-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy