Apply to be a TradeMaster!
Main product image of 1-1/2" x 12", 22 GA, CP Flanged Tailpiece
Magnifying glass
Hover image to zoom
1-1/2" x 12", 22 GA, CP Flanged Tailpiece
Magnifying glass
Hover image to zoom
$15.16 each
In Stock
In Stock
Get 31 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Brass

Description

–
1-1/2" x 12", 22 Gauge, Direct Connect Flanged Sink Tailpiece (Chrome Plated)

Features:
  • Brass, 22 gauge
  • Direct connect
  • With UPC bar code

Specs

–
Finish:

Chrome

Size:

1-1/2"

Length (Inches):

12"

Gauge:

22

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Length (Inches)
Gauge
Material
CURRENT ITEM
Product Image of 1-1/2" x 12", 22 GA, CP Flanged Tailpiece
1-1/2" x 12", 22 GA, CP Flanged Tailpiece
SKU: 32312
Chrome
1-1/2"
12"
22
Brass

You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy