Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Tubular P-Traps & Plumbing Goods
Tubular Tailpieces
Tubular Slip Joint Tailpieces
1-1/2" x 12", 17 GA, RB Slip Joint Tailpiece (Brass Nuts)
Brand:
Jones Stephens
SKU:
P38428
Rating:
(1)
Q&A:
(0)
Hover image to zoom
P38428 has been discontinued
Discontinued September 9, 2024
This product was discontinued by the manufacturer.
Product Highlights
–
1-1/2"
Brass
12" Length
Rough Brass
Slip-Joint Connection
Description
–
1-1/2" x 12", 17 GA, RB Slip Joint Tailpiece (Brass Nuts)
.
Specs
–
Size:
1-1/2"
Material:
Brass
Length (Inches):
12"
Finish:
Rough Brass
Gauge:
17
Connection Type:
Slip-Joint
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
Length (Inches)
...
Finish
...
Gauge
...
CURRENT ITEM
1-1/2" x 12", 17 GA, RB Slip Joint Tailpiece (Brass Nuts)
SKU:
P38428
(1)
Jones Stephens
1-1/2"
Brass
12"
Rough Brass
17
1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Rough Brass)
SKU:
42412
Everflow
1-1/2"
Brass
12"
Rough Brass
17
1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Rough Brass)
SKU:
TB3U17-150-12SJ
Bluefin
1-1/2"
Brass
12"
Rough Brass
17
You May Also Need
1-1/2" x 12" Rough Brass Flanged Tailpiece, 17 GA
SKU:
TB2U17-150-12F
Bluefin
1-1/2", 17 GA, Rough Brass P-Trap, L/CO
SKU:
P38406
Jones Stephens
1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Rough Brass)
SKU:
TB3U17-150-12SJ
Bluefin
1-1/2" Chrome Plated Brass P-Trap, 17 GA L/CO
SKU:
TB117-150-LCO
Bluefin
1-1/2" Copper DWV 45° Street Elbow
SKU:
46372
Elkhart
1-1/2" Copper DWV 45° Elbow
SKU:
46354
Elkhart
1-1/2" x 12" Rough Brass Slip Joint Waste Bend, 17 GA
SKU:
TB5U17-150-12SJ
Bluefin
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
none
Used item to adapt to a lead drain pipe (buried in concrete) saved a ton of time/work. Quality great Priced right
none
Surburban Phila, Pa
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video