Apply to be a TradeMaster!
Main product image of 6-in-1 Ratcheting Screwdriver, Stubby, Ph, Sl, Nut Bits
Magnifying glass
Hover image to zoom

6-in-1 Ratcheting Screwdriver, Stubby, Ph, Sl, Nut Bits

SKU:
32593
Rating:
(1)
Q&A:
(0)
6-in-1 Ratcheting Screwdriver, Stubby, Ph, Sl, Nut Bits
Magnifying glass
Hover image to zoom
$17.97 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16", 3/16"
Product Highlight: Bit Type
Phillips #1, Phillips #2
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
3-1/2" Length

Description

–
Product Features

  • Stubby screwdriver with ratcheting mechanism that allows user to work faster and with more efficiency
  • 6-in-1 screwdriver includes #1 and #2 Phillips and 1/4-Inch and 3/16-Inch Slotted tips
  • Includes 1/4-Inch and 5/16-Inch nut drivers
  • Cushion-Grip handle for maximum torque and comfort

Specs

–
Product Type:

Screwdriver

Size:

1/4"

5/16"

3/16"

Shaft Length:

1-19/64"

Bit Type:

Phillips #1

Phillips #2

Material:

Steel

Length (Inches):

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice, essential tool

Everyone should have one in their home, shop, truck, etc. The ratcheting action is nice and crisp.
Joe
Richmond, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy