Shop Resideo Sale
Main product image of 15-in-1 Multi-Bit Ratcheting Screwdriver
Magnifying glass
Hover image to zoom

15-in-1 Multi-Bit Ratcheting Screwdriver

SKU:
32305-KLEIN
Rating:
(4)
Q&A:
(0)
15-in-1 Multi-Bit Ratcheting Screwdriver
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Square #2, Square #1, Phillips #2, Phillips #1, Slotted
Product Highlight: Length (Inches)
8-71/100" Length
Product Highlight: Material
Carbon Steel

Description

–
15-in-1 Multi-Bit Ratcheting Screwdriver

Product Features
  • Multi-Bit screwdriver features a durable ratcheting mechanism for faster and easier all-day driving
  • On-board storage of 14 different double-sided screwdriver bits and a 1/4-Inch nut driver
  • Industrial-strength bits that are conveniently housed in the handle
  • Collar sets ratchet direction at forward, fixed and reverse
  • Cushion-Grip handle for great torque and maximum comfort
  • Spin cap for optimum and precise control
  • TORX is a registered trademark of Acument Intellectual Properties, LLC
Specifications
  • Application: Ratcheting Driving
  • Nut Driver Sizes: 1/4"
  • Phillips Bits: #0, #1, #2, #3
  • Slotted Bits: 3/16", 1/4"
  • Square Bits: #1, #2
  • Combo Bits: #1, #2
  • TORX Bits: T10, T15, T20, T25
  • Magnetic: No
  • Bit Retention: Ball Bearing
  • Shank Length: 3.5"
  • Material: Carbon Steel Barrel
  • Overall Length: 8.71"
  • Overall Height: 1.42"
  • Overall Width: 1.42"
  • Weight: 10.4 oz

Specs

–
Product Type:

Screwdriver

Nut Driver

Length (Inches):

8-71/100"

Size:

1/4"

Shank Length:

3-1/2"

Bit Type:

Square #2

Square #1

Phillips #2

Phillips #1

Slotted

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4-in-1 Electronics Screwdriver with Rotating Cap, Phillips, Slotted Bits
SKU: 32581
Klein Tools

Product Reviews

3.25 out of 4 reviews
50% would recommend this product
3.25
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
25%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would not buy this again

I've been a Klein tool user since I entered the trades. This 15 in 1 have bits that are easily broken and I cannot find replacement bits. Kind of takes away the versatility of this tool. Thanks Klein, you joined the other greedy corporations that don't care about the end user. After buying 4 of these I will go back to individual screwdrivers, maybe Greenlee
John
Milwaukee, Wi
3 years ago
Was this review helpful to you?

Replacement bits.

I bought this screwdriver. Really loved it until I lost my Philip's bit and I haven't been able to find a replacement. I'd like to have my great screwdriver back again.
monk
seattle
3 years ago
Was this review helpful to you?

I would recommend this tool to others.

Great to have a tool with multiple uses so my toolbox can get relief.
bj
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice multi tool.

Well made good ratcheting action, every bit i would need.
Mark, HVAC Service Manager
Caroll County, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy