Apply to be a TradeMaster!
Main product image of MODbox Medium Toolbox
Magnifying glass
Hover image to zoom

MODbox Medium Toolbox

SKU:
54200MBX
Rating:
(0)
Q&A:
(0)
MODbox Medium Toolbox
Magnifying glass
Hover image to zoom
$94.98 each
In Stock
In Stock
Get 4 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Length (Inches)
22" Length
Product Highlight: Material
Polymer

Description

–
The Klein Tools MODbox Medium Toolbox delivers versatile mid-size storage with a 100-Pound capacity and a removable tool caddy for quick access. The case-compatible lid includes a V-groove and molded ruler, while IP65-rated polymers protect tools from dust and water. Connects effortlessly with all MODbox components for a customized mobile workstation.

  • MODbox components easily interconnect for a customized mobile workstation
  • Holds up to 100 pounds of tools and equipment
  • Removable tool caddy provides quick access to frequently used tools
  • Case-compatible lid includes V-groove and molded ruler for measuring and cutting
  • Impact-resistant polymers with IP65 protection withstand harsh jobsites

Specs

–
Color:

Orange

Length (Inches):

22"

Material:

Polymer

Capacity (lbs):

100 lbs.

Product Type:

Tool Box

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MODbox Parts Bin Rail Attachment
SKU: 54815MB
Klein Tools
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy