Apply to be a TradeMaster!
Main product image of 9 Piece Folding Hex Key Set (5/64" to 1/4")
Magnifying glass
Hover image to zoom

9 Piece Folding Hex Key Set (5/64" to 1/4")

SKU:
70591
Rating:
(0)
Q&A:
(0)
9 Piece Folding Hex Key Set (5/64" to 1/4")
Magnifying glass
Hover image to zoom
$9.99 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4-3/8" Length

Description

–
Folding Hex Key Set, Nine-Key, Inch Sizes

No need to worry about lost hex keys with Klein Tools Folding Hex Key Set. This handy tool features 9 different size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets.

Product Features:
  • Two key positions (straight-out or right angle) for extra leverage
  • Hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket
  • Handy sets fit in your pocket or tool box easily and help eliminate the lost key problem
  • Includes nine-key set sizes: 5/64-Inch, 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch and 1/4-Inch

Specifications:
  • Size: 5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32'', 3/16'', 7/32'', 1/4''
  • Handle Length: 4.375'' (11.1 cm)
  • Key Lengths: 2.688 to 3.813'' (6.8 to 9.7 cm)
  • Color: Silver
  • Included: 5/64'' (2 mm), 3/32'' (2 mm), 7/64'' (3 mm), 1/8'' (3 mm), 9/64'' (4 mm), 5/32'' (4 mm), 3/16'' (5 mm), 7/32'' (6 mm) and 1/4'' (6 mm)
  • Weight: 8 oz (227 g)

Specs

–
Product Type:

Hex Key

Size:

5/32"

1/4"

7/64"

3/32"

5/64"

7/32"

1/8"

3/16"

9/64"

Length (Inches):

4-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy