Apply to be a TradeMaster!
Main product image of 8" High-Leverage Angled Head Diagonal-Cutting Pliers
Magnifying glass
Hover image to zoom

8" High-Leverage Angled Head Diagonal-Cutting Pliers

SKU:
D248-8
Rating:
(0)
Q&A:
(0)
8" High-Leverage Angled Head Diagonal-Cutting Pliers
Magnifying glass
Hover image to zoom
$30.98 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Steel

Description

–
D248-8 Diagonal-Cutting Pliers, Angled Head, 8-Inch

These high-leverage Diagonal-Cutting pliers for non Ferrous wire and soft metal cutting provide 36-Percent greater cutting power than other pliers. The angled head design makes work easier in confined spaces. The hot-riveted joint ensures smooth action with no handle wobble.

Features:
  • Angled head design for easy work in confined spaces
  • High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting power than other plier designs
  • Short jaws and beveled cutting edges permit close cutting of wire
  • Induction-hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Plastic-dipped handles for comfort and ease of identification
  • Custom, US-made tool steel


Specifications:
  • Type: Diagonal Cutting Pliers
  • Application: Non Ferrous Wire and Soft Metal Cutting
  • Overall Length: 8.063'' (20.5 cm)
  • Material: Steel
  • Jaw Length: 0.813'' (2.1 cm)
  • Jaw Width: 1.188'' (3 cm)
  • Jaw Thickness: 0.813'' (2.1 cm)
  • Jaw Capacity: 0.75'' (1.9 cm)
  • Cutting Knives: Standard
  • Cut Style: Standard
  • Joint Type: Hot Riveted
  • Handle Color: Red
  • Handle Finish: Plastic-Dipped
  • Handle Length: 6.75'' (17.2 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 0.6 oz (272 g)

Specs

–
Product Type:

Pliers

Type:

Diagonal Cutting

Length (Inches):

8"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
CURRENT ITEM
Product Image of 8" High-Leverage Angled Head Diagonal-Cutting Pliers
8" High-Leverage Angled Head Diagonal-Cutting Pliers
SKU: D248-8
Pliers
8"

You May Also Need

8" Long Nose Pliers
SKU: 317-CHANNELLOCK
Channellock
Klein-Kurve Wire Stripper/Cutter (Solid 10-18, Stranded 12-20)
SKU: 11055
Klein Tools

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy