Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Tools & Equipment
Hand Tools
Knives
Serrated Duct Knife
Brand:
Klein Tools
SKU:
DK06
Rating:
(1)
Q&A:
(0)
Hover image to zoom
DK06 has been discontinued
Discontinued November 13, 2025
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Suggested Alternative:
5-1/2" Double-Edged Duct Knife
Brand:
Klein Tools
SKU:
DK16
(0)
Order by
today
, receive 12 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
10-4/5" Length
Description
–
DK06 Serrated Duct Knife
Features
Cuts duct board and flexible duct
Double-edged knife-regular and serrated
Puncture resistant nylon sheath with belt loop
Cushion-Grip handle for comfort
Specs
–
Product Type:
Duct Knife
Blade Length:
5-1/2"
Blade Material:
Stainless Steel
Length (Inches):
10-4/5"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Tensioning Tool w/ Manual Cut-Off Tie Tool with Grip
SKU:
TY4G
Malco
1/4" & 5/16" Dual-Sided Reversible Hex Chuck Driver w/ Easy Clean Magnet (2" Long)
SKU:
MSHC
Malco
12" Fixed Length and Depth Folding Tool
SKU:
12F
Malco
1/4" and 5/16" Reversible Magnetic Hex Chuck Driver (4" Long)
SKU:
MSHMLC
Malco
Klein-Kurve Wire Stripper/Cutter (Solid 10-18, Stranded 12-20)
SKU:
11055
Klein Tools
HVAC Pocket Screwdriver 3-in-1
SKU:
32613
Klein Tools
Model 101, Close Quarters Tubing Cutter, 1/4" to 1-1/8"
SKU:
40617
RIDGID
11-in-1 Multi-Bit Screwdriver/Nut Driver
SKU:
32500-KLEIN
Klein Tools
Product Reviews
4
out of 1 review
4
out of 1 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Good knife
It's a quality work knife with a good sheath, feels good in your hand, it is made in China, I would like to see klein make this in the USA
Mike
Asheville nc
4 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video