Apply to be a TradeMaster!
Main product image of Tall Single-Handle Bathroom Sink Faucet w/ Lever Handle, 1.2 GPM (Vibrant Brushed Moderne Brass), K-14404-4A-2MB
Magnifying glass
Hover image to zoom

Tall Single-Handle Bathroom Sink Faucet w/ Lever Handle, 1.2 GPM (Vibrant Brushed Moderne Brass), K-14404-4A-2MB

Brand:
Kohler
SKU:
K-14404-4A-2MB
Rating:
(0)
Q&A:
(0)
Tall Single-Handle Bathroom Sink Faucet w/ Lever Handle, 1.2 GPM (Vibrant Brushed Moderne Brass), K-14404-4A-2MB
Magnifying glass
Hover image to zoom
$1,068.75 each
In Stock
In Stock
Get 5 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Vibrant Brushed Moderne Brass
Product Highlight: Material
Brass

Description

–
Purist Tall single-handle bathroom sink faucet with Lever handle, 1.2 gpm

Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this tall bathroom sink faucet features a high spout, ideal for vessel sinks or sinks without faucet holes. The straight, ergonomic lever handle offers easy operation.
  • One-piece, self-contained ceramic disc valve allows for both volume and temperature control
  • High-temperature limit setting for added safety
  • Touch-activated drain with tailpiece and overflow
  • 6-1/4" (159 mm) spout reach
  • Straight handle
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Country of Origin:

United States

Installation Type:

Deck Mount

Approvals:

CEC

ASME A112.18.1 / CSA B125.1

WaterSense

Lead Free

NSF/ANSI 61

Warranty:

Limited Lifetime

Valve Type:

Ceramic Disc

Faucet Configuration:

Single Hole

Number of Handles:

1

Handle Style:

Lever

Spout Height:

6.5"

Number of Holes:

1

Flow Rate (GPM):

1.2

Finish:

Vibrant Brushed Moderne Brass

ADA:

No

Material:

Brass

Application:

Residential

Series:

Purist

Product Type:

Bathroom Faucet

Type:

Manual

Drain Type:

Push Pop-Up / Clicker

Finish Family:

Brushed Gold / Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy