Apply to be a TradeMaster!
Main product image of Purist Tall Single-handle Bathroom Sink Faucet w/ Lever Handle, 1.2 GPM (Matte Black), K-14404-4A-BL
Magnifying glass
Hover image to zoom

Purist Tall Single-handle Bathroom Sink Faucet w/ Lever Handle, 1.2 GPM (Matte Black), K-14404-4A-BL

Brand:
Kohler
SKU:
K-14404-4A-BL
Rating:
(0)
Q&A:
(0)
Purist Tall Single-handle Bathroom Sink Faucet w/ Lever Handle, 1.2 GPM (Matte Black), K-14404-4A-BL
Magnifying glass
Hover image to zoom
$995.06 each
In Stock
In Stock
Get 10 Wed, Nov 18

MANUALS (4)

Replacement Parts List
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Black

Description

–
Purist Tall single-handle bathroom sink faucet w/ Lever handle, 1.2 gpm
  • Purist faucets and accessories combine simple, architectural forms w/ sensual design lines and careful detailing. Capturing the style of minimalist design, this tall bathroom sink faucet features a high spout, ideal for vessel sinks or sinks w/ out faucet holes. The straight, ergonomic lever handle offers easy operation.
  • One-piece, self-contained ceramic disc valve allows for both volume and temperature control
  • High-temperature limit setting for added safety
  • Touch-activated drain w/ tailpiece and overflow
  • 6-1/4" (159 mm) spout reach
  • Straight handle
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

WaterSense

Lead Free

CEC

Number of Holes:

1

Type:

Manual

Spout Height:

6.5"

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Application:

Residential

Installation Type:

Deck Mount

Handle Style:

Lever

Material:

Brass

Drain Type:

Push Pop-Up / Clicker

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.2

Finish:

Matte Black

Series:

Purist

Finish Family:

Matte Black

Faucet Configuration:

Single Hole

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy