Apply to be a TradeMaster!
Main product image of Polished Chrome Purist Tall Single-Control Lavatory Faucet, K-14404-4A-CP
Magnifying glass
Hover image to zoom

Polished Chrome Purist Tall Single-Control Lavatory Faucet, K-14404-4A-CP

Brand:
Kohler
SKU:
K-14404-4A-CP
Rating:
(0)
Q&A:
(0)
Polished Chrome Purist Tall Single-Control Lavatory Faucet, K-14404-4A-CP
Magnifying glass
Hover image to zoom
$737.06 each
In Stock
In Stock
Get 12 Wed, Oct 7
Finish: 
Polished Chrome
Vibrant Brushed Nickel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
12" Height
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Metal Lever

Description

–
Capturing the inherent style of minimalist design elements, the Purist; faucet delivers streamlined water control. This faucet reflects the sophisticated aesthetic of other Purist faucets, but the monoblock design further enhances its sleek appearance.
  • Complements the Purist; Suite
  • Solid brass construction for durability and reliability
  • KOHLER ceramic disc valves exceed industry longevity standards by two times for a lifetime of durable performance
  • Single-control operation allows faucet to be turned on and off at any temperature setting
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Single-hole mounting
  • Flexible stainless steel supplies for easy installation
  • Straight lever handle
  • High spout: 6-1/4" reach
  • 6-1/2" Height (base to outlet)
  • Touch activated drainw ith 1-1/4" tailpiece
  • Also available with Smile handle design option (K-14404-4-CP)
  • Low-flow aerator option available

Specs

–
Flow Rate (GPM):

1.2

Type:

Manual

Height (Inches):

12"

Material:

Brass

Flow Rate:

2.2 GPM

Finish:

Polished Chrome

Application:

Bathroom

Centers:

Single Hole

Eschutcheon:

No

Faucet Holes:

1

Handle Style:

Metal Lever

Handles Included:

Yes

Number of Handles:

1

Pop-Up Included:

No

Spout Height:

6.50"

Spout Reach:

6.25"

Theme:

Contemporary / Modern

Valve Type:

Ceramic Disc

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy