| Product Type: | Bathroom Faucet |
|---|---|
| Number of Handles: | 1 |
| Finish Family: | Brushed Nickel |
| Approvals: | CEC Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 WaterSense |
| Installation Type: | Deck Mount |
| Number of Holes: | 1 |
| Type: | Manual |
| Spout Height: | 6.5" |
| Application: | Residential |
| Faucet Configuration: | Single Hole |
| Finish: | Vibrant Brushed Nickel |
| Valve Type: | Ceramic Disc |
| Handle Style: | Lever |
| Series: | Purist |
| Material: | Brass |
| Drain Type: | Push Pop-Up / Clicker |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.2 |