| Number of Holes: | 1 |
|---|---|
| Approvals: | NSF/ANSI 61 CEC WaterSense ASME A112.18.1 / CSA B125.1 Lead Free |
| Installation Type: | Deck Mount |
| Faucet Configuration: | Single Hole |
| Spout Height: | 6.5" |
| Application: | Residential |
| Number of Handles: | 1 |
| Product Type: | Bathroom Faucet |
| Valve Type: | Ceramic Disc |
| Warranty: | Limited Lifetime |
| Material: | Brass |
| Finish: | Vibrant Brushed Bronze |
| Flow Rate (GPM): | 1.2 |
| Drain Type: | Push Pop-Up / Clicker |
| Finish Family: | Bronze |
| Type: | Manual |
| Series: | Purist |
| Handle Style: | Lever |