| Approvals: | Lead Free CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 WaterSense |
|---|---|
| Finish: | Vibrant Brushed Nickel |
| Type: | Manual |
| Product Type: | Spout |
| Material: | Brass |
| Finish Family: | Brushed Nickel |
| Series: | Artifacts |
| Warranty: | Limited Lifetime |
| Application: | Residential |
| Faucet Configuration: | Widespread |
| Flow Rate (GPM): | 1.2 |