| Flow Rate (GPM): | 1.2 |
|---|---|
| Type: | Manual |
| Approvals: | WaterSense CEC Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Product Type: | Spout |
| Finish: | Polished Chrome |
| Warranty: | Limited Lifetime |
| Application: | Residential |
| Finish Family: | Chrome |
| Material: | Brass |
| Faucet Configuration: | Widespread |
| Series: | Artifacts |