| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free WaterSense NSF/ANSI 61 CEC |
|---|---|
| Series: | Artifacts |
| Product Type: | Spout |
| Finish Family: | Polished Nickel |
| Warranty: | Limited Lifetime |
| Material: | Brass |
| Flow Rate (GPM): | 1.2 |
| Faucet Configuration: | Widespread |
| Application: | Residential |
| Type: | Manual |
| Finish: | Vibrant Polished Nickel |