| Material: | Brass |
|---|---|
| Faucet Configuration: | Widespread |
| Flow Rate (GPM): | 1.2 |
| Application: | Residential |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free WaterSense CEC |
| Finish Family: | Bronze |
| Warranty: | Limited Lifetime |
| Type: | Manual |
| Series: | Artifacts |
| Finish: | Vibrant Brushed Bronze |
| Product Type: | Spout |