Shop Resideo Sale
Main product image of Artifacts Bathroom Faucet Spout w/ Column Design, 1.2 Gpm (Vibrant Titanium), K-72760-TT
Magnifying glass
Hover image to zoom

Artifacts Bathroom Faucet Spout w/ Column Design, 1.2 Gpm (Vibrant Titanium), K-72760-TT

Brand:
Kohler
SKU:
K-72760-TT
Rating:
(0)
Q&A:
(0)
Artifacts Bathroom Faucet Spout w/ Column Design, 1.2 Gpm (Vibrant Titanium), K-72760-TT
Magnifying glass
Hover image to zoom
$1,114.69 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Titanium
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount

Description

–
Create a look all your own with the KOHLER Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space-as a finishing touch or the central piece to build the room around. This Victorian-inspired widespread bathroom sink faucet spout features an elegant column design.
  • Metal pop-up drain with tailpiece
  • Includes stationary spout with aerator and pop-up drain with 1-1/4" tailpiece
  • Handles sold separately
  • Laminar flow
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinate with your choice of Artifacts handles for a personalized design
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System
  • Finishes include black, bronze, chrome, brass, nickel, gold, and titanium

Specs

–
Finish:

Vibrant Titanium

Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Faucet Configuration:

Widespread

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

CEC

WaterSense

Lead Free

Series:

Artifacts

Material:

Brass

Product Type:

Spout

Country of Origin:

United States

Application:

Residential

Finish Family:

Graphite / Gunmetal

Type:

Manual

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy