The Day Savers – A National Tradesmen Day Contest
Main product image of 12,000 BTU, R-410A, Art Cool Mirror Multi F Air Conditioner/Inverter Heat Pump w/ Built In WiFi (Indoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU, R-410A, Art Cool Mirror Multi F Air Conditioner/Inverter Heat Pump w/ Built In WiFi (Indoor Unit)

Brand:
LG
SKU:
LAN120HSV5
Rating:
(2)
Q&A:
(0)
12,000 BTU, R-410A, Art Cool Mirror Multi F Air Conditioner/Inverter Heat Pump w/ Built In WiFi (Indoor Unit)
Magnifying glass
Hover image to zoom
LAN120HSV5 has been discontinued
Discontinued July 10, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
12,000 BTU, R-32, 22.5 SEER2 Multi F Art Cool Mirror Wall Mounted Single/Multi Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Brand:
LG
SKU:KNUAK121A
(0)
Order by 6PM, receive 8 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
13600 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Mount
Wall

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




What Sets This Unit Apart?

Highly Efficient – Carries an Energy Star certification and an impressive 21.5 SEER rating that ensures efficient performance, lower operating costs, and a longer unit lifespan.

12,000 BTU Cooling, 13,600 BTU Heating Capacity – Provides reliable year-round comfort and precision temperature control for spaces up to 550 sq. ft.

Cool Inside and Out – This Art Cool model features a mirror designed to blend in with home decor while providing efficient cooling and heating

Minimal Maintenance – Features auto restart, a self-cleaning indoor coil, and a condensate sensor connection to greatly reduce the need for hands-on maintenance.

Natural Airflow – Chaos wind technology, 3M High Air Flow (HAF) Filter, and 4-way auto swing ensure clean, consistent, and natural-feeling air distribution and whisper-quiet operation.

Innovative Inverter – The variable-speed compressor tailors output to match demand, boosting energy efficiency while minimizing temperature swings.

Product Overview

LG Art Cool Mirror units feature a sleek, modern design with a mirrored finish that makes them appear more like a piece of art than an air conditioner. They’re also packed with advanced features like low-noise operation, air purifying filters, and smart home compatibility to create an air conditioner that not only looks great but also provides reliable and efficient cooling and heating.

Maintenance is a breeze thanks to the self-cleaning indoor coil, auto restart, and condensate sensor connection. The unit also has a built-in inverter that optimizes energy consumption based on usage and substantially improves its service life.

Homeowner satisfaction is a given thanks to a 3M High Air Flow Filter and Chaos Wind feature, providing cleaner, fresher air and more natural airflow patterns. The unit’s even equipped with Smart ThinQ app functionality so homeowners can adjust their climate settings from anywhere.

The LG LAN120HSV5 wall unit comes complete with a wireless handheld remote control (SKU AKB73835317), owner’s manual, and everything you need to install it. Explore our resources for more information about mini splits and check out our selection of LG units here.

This is an indoor unit only, and requires an outdoor unit to function. For Single Zone Systems, Outdoor unit (LSU120HSV5) is required. For Multi F Zones, any Multi F Outdoor Unit is compatible. Outdoor units are sold separately.

Reducers or Increasers (adapters) come with the product. All of LG's equipment comes with proper flare nuts.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives

Please Note: SEER and EER ratings are based on single zone usage.


Features:
  • 4-way auto swing
  • 24 hour on/off timer
  • Auto operation
  • Auto restart
  • Chaos wind
  • Inverter (variable speed fan)
  • 3M HAF filter
  • Self-cleaning indoor coil
  • Sleep mode
  • Condensate sensor connection
  • Group control
  • Smart AC module
  • Compatible with Single Zone HSV4 ODU and Multi F ODU

Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual

Included Accessories:
  • Wireless Remote Controller - AKB73835317


LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to complement the manufacturers' parts warranty).

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

13600

Modes:

Cooling

Sleep

Fan

Heating

Remote Control:

Wireless

Features:

Wifi

24-Hour on/off timer

Refrigerant Type:

R-410A

Mount:

Wall

Voltage:

208/240V

Liquid Line:

1/4"

Suction Line:

3/8"

Connection Type:

Flare

Weight (lbs):

24 lbs

Width (Inches):

34-13/16"

Height (Inches):

11.25"

Depth (Inches):

8-1/16"

Warranty:

10 Year Limited

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

33 Replacement Parts

Link, MFF62923101
SKU: MFF62923101
LG
Guide, MEA64890101
SKU: MEA64890101
LG
Cover, MCK68472701
SKU: MCK68472701
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great service on selecting the correct unit for my existing

works great as a replacement with my existing system
john
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great looking unit

Quality function and looking unit
Jake
Phoenix az
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?