Apply to be a TradeMaster!
Main product image of 11,200 BTU, R-410A, Art Cool Flex Multi-Split Heat Pump/AC (Indoor Unit)
Magnifying glass
Hover image to zoom

11,200 BTU, R-410A, Art Cool Flex Multi-Split Heat Pump/AC (Indoor Unit)

Brand:
LG
SKU:
LMAN127HVP
Rating:
(4)
Q&A:
(3)
11,200 BTU, R-410A, Art Cool Flex Multi-Split Heat Pump/AC (Indoor Unit)
Magnifying glass
Hover image to zoom
LMAN127HVP has been discontinued
Discontinued March 29, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
11200 BTUs
Product Highlight: Heating Capacity (BTU)
13300 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Energy Star Rated
No

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


What Sets This Unit Apart?

Cool Inside and Out – Art Cool models come with a frame that allows users to personalize their unit with the artwork or photography of their choosing

11,200 BTU Cooling, 13,300 BTU Heating Capacity – Provides reliable year-round comfort and precision temperature control for spaces up to 450 sq. ft.

Minimal Maintenance – Features auto restart, a self-cleaning indoor coil, and a condensate sensor connection to greatly reduce the need for hands-on maintenance

Innovative Inverter – The variable-speed compressor tailors output to match demand, boosting energy efficiency while minimizing temperature swings.

Natural Airflow – Chaos swing technology ensures consistent and natural-feeling air distribution with whisper-quiet operation.

Jet Heat/Cool Functionality – Lets homeowners cool rooms off or warm rooms up quickly and find comfort fast.

Product Overview

LG Art Cool Gallery models live up to their name by being works of art both inside and out. Blending style, comfort, and efficiency, Art Cool units are made to be a practical and attractive addition to any home.

On the outside, the slim and contemporary design can be customized with artwork or photography allowing systems to perfectly match the chosen aesthetic of any given room.

On the inside, Art Cool Gallery models are equipped with automatic maintenance features that significantly reduce the need for hands-on upkeep, while the inverter and variable-speed compressor work together to boost energy efficiency and minimize temperature fluctuations for consistent comfort.

Elegant and functional, LG Art Cool models represent a major upgrade for even the most discerning homeowners and can be installed quickly by a licensed technician. See our full selection of LG units here.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives

This is an indoor unit only and requires an outdoor unit to function. Outdoor unit must be purchased separately.

Includes Wireless Handheld Remote Controller (AKB73635607)

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info


We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to complement the manufacturers' parts warranty).

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

11200

Heating Capacity (BTU):

13300

Air Circulation (CFM H/M/L):

314/258/198

Refrigerant Type:

R-410A

Application:

Heating

Cooling

Remote Control:

Wireless

Suction Line:

3/8"

Liquid Line:

1/4"

Energy Star Rated:

No

Indoor Dimensions (H x W x D):

23-5/8" x 23-5/8" x 5-3/4"

Voltage:

208/230V

Mount:

Wall

Warranty:

5 Year (Parts)

Indoor Weight:

33 lbs.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

31 Replacement Parts

Cover, 3550A20510A
SKU: 3550A20510A
LG
Decor, 3508A20092D
SKU: 3508A20092D
LG
Link, 4520A20050A
SKU: 4520A20050A
LG
Motor Assembly, DC, Stepping, 4681A20042E
SKU: 4681A20042E
LG
Cover, 3550A20511A
SKU: 3550A20511A
LG
Link, 4520A30097A
SKU: 4520A30097A
LG
Link, 4520A20049A
SKU: 4520A20049A
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great looking unit

This is a product in my opinion for a specific costumer. Those who do not like the look of the other units. They are very low profile. As far as installation they are very simple just takes 4 screws to hang from the wall. It comes with some sheetrock anchors that are kinda flimsy. I recommend buying your own and using the CONFAST Zinc Self-Drilling Drywall/Hollow-Wall Anchor to give you more peace of mind. And taking the front cover is kinda awkward. Other than that great unit
J
Seattle
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing unit!!

I've now had this in my bedroom for over 5 years and it's still going strong. I still have the original artwork in the front but you can change it out to anything you desire. Beautiful unit, much less noticeable than other cassettes and looks awesome in our 50's home. I sometimes point it out to friends because they have no idea it's even there. The heat pump is also amazing...
blong1717
Houston, TX
9 years ago
Was this review helpful to you?

Nicely designed, works great

Installs similarly to other indoor units but looks awesome and works really well. Check out the videos of it in use online. It is similarly thick as other indoor units so it needs to be on a wall that's not out of place.
Mechdriver
New York
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

pretty as a picture

A much cleaner look than the big bulky wall unit
moonlight
rockaway nj
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: HAVE ONE ART COOL 12,000 EVAP INSTALLED. GOT FROM YOU. DONT HAVE SPACE OR NEED FOR THE SECOND EVAP. FOUND OUT SINGLE ZONE HEATPUMP NLA. IF WE INSTALL THE 18,000 MULTI UNIT HEATPUMP, WILL IT WORK WITH JUST THE ONE EVAP? OR DOES IT HAVE TO HAVE THE SECOND TO OPERATE CORRECTLY? MY TECH THOUGHT HE COULD WIRE IT TO FAKE OUT THE HEATPUMP? LET ME KNOW ASAP PLEASE.

Asked by TODD 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Dan

The multi units must be installed with at least two indoor heads, they will not function properly with a single indoor unit.

Was this review helpful to you?

Q: We own an older LG unit that is heating/cooling a small room. We have no brochure to tell us how to operate the unit and its remote control. The model number printed on the outside unit is LAU096HNP. Can you supply a brochure? Or at least a description of how the different buttons on the controller work? Thank you!

Asked by John 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello John, Here is the link to our website: https://www.supplyhouse.com/LG-LAU096HNP-9800-BTU-Art-Cool-Ductless-Single-Zone-Air-Conditioner-Heat-Pump-Outdoor-Unit . Take a look under the Manuals section.

Was this review helpful to you?

Q: When you have 2mini split and one condenser do you wire the contol wire separate to the condenser or wire in seris with the 2mini split to the condenser

Asked by marcos 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the indoor units get wired to the outdoor, and the controllers get wired to their respective indoor.

Was this review helpful to you?