
This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
What Sets This Unit Apart?
12,000 BTU Cooling and Heating Capacity - Provides reliable year-round comfort and precision temperature control to spaces up to 450 sq. ft.
17 SEER Rating - Lowers energy bills with high-efficiency, cost-effective performance.
Innovative Inverter - The variable-speed compressor tailors output to match demand, boosting energy efficiency while minimizing temperature swings.
Comfort on Demand - Users can set their ideal schedule with the 24-hour on/off timer, ensuring efficient performance that matches their lifestyle.
Set It and Forget It - The auto-changeover feature, ultra-quiet operation, and self-cleaning coil work together to cut down on maintenance and provide seamlessly comfortable climates.
Product Overview
Engineered with efficiency, convenience, and customer satisfaction in mind, the LG Mega Single Zone Inverter Air Conditioner and Heat Pump is packed with practical, automated features that make it ideal for both homeowners and the technicians who install them.
Automatic features include 2-way auto swing for more even airflow distribution, auto-changeover that switches the unit between heating and cooling modes, and a self-cleaning indoor coil that substantially reduces maintenance.
Coupled with ultra-quiet operation, a customizable 24-hour timer, and a cutting-edge inverter that optimizes energy usage while keeping temperature fluctuations in check, the unit requires very little attention from homeowners - let alone maintenance from technicians.
This 12,000 BTU LG Unit ships free and is an excellent choice for year-round comfort. For more information about mini splits, check out our resources here. Learn more about our selection of LG units here.
These single-zone systems feature energy-saving Inverter (variable-speed compressor) technology and are controlled through a standard wireless remote.
Note: The HEV2 model is not backwards compatible.
This is an indoor unit only. Outdoor unit (LSU120HEV2) must be purchased separately.
This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives
Please see warranty information below.
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info
We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.
Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.
Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.
Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferable for a full year to complement the manufacturers' parts warranty).
| Max. Pipe Length (ft.): | 49' |
|---|---|
| Product Type: | Indoor Unit |
| Cooling Capacity (BTU): | 12000 |
| Heating Capacity (BTU): | 12000 |
| Liquid Line: | 1/4" |
| Suction Line: | 3/8" |
| Air Circulation (CFM H/M/L): | 353/272/212 |
| Dehumidification (Pts/Hr): | 2.76 |
| Fan Speeds: | 4/4/4 |
| Indoor dB(A): | 39/33/25/19 |
| Voltage: | 208/230V |
| Modes: | Cooling Heating Sleep Fan |
| Energy Star Rated: | No |
| Refrigerant Type: | R-410A |
| Connection Type: | Flare |
| Width (Inches): | 34-13/16" |
| Height (Inches): | 11.25" |
| Depth (Inches): | 8-1/4" |
| Weight (lbs): | 23 lbs |
| Warranty: | 7 Year (Compressor)/5 Year (Parts) |
| Number of Zones: | 1 |
Be the first to write a review.