Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Duct Pipe & Fittings
Galvanized Duct Pipe and Fittings
Galvanized Duct Starting Collars
8" Galvanized Connector for Rigid, Semi-rigid, and Flexible Duct
Brand:
Lambro Industries
SKU:
248
Rating:
(4)
Q&A:
(0)
Hover image to zoom
248 has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.
Product Highlights
–
8"
Galvanized Steel
Description
–
For use with rigid, semi-rigid and flexible duct
Specs
–
Product Type:
Connector
Size:
8"
Material:
Galvanized Steel
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
8" to 10" #152 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
SKU:
152-300
Fernco
8" x 15 Ft. Triple Lock Aluminum Flex Duct
SKU:
1TLXXXX0815
Z-FLEX
8" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
SKU:
726
Lambro Industries
3-1/4" x 10" to 8" Round Duct Transition
SKU:
S413
Broan
8" Insulated Flex Duct (25 Ft)
SKU:
FIDT8
Fantech
8" Aluminum Adjustable Elbow (22.5° to 90°)
SKU:
435
Lambro Industries
36" Nylon Heavy Duty Cable Ties (Pack of 50)
SKU:
7-P36
DiversiTech
FML8 Fixed Metal Hood for Supply or Exhaust, 8" Duct (Single Unit)
SKU:
FML8
Fantech
Product Reviews
5
out of 4 reviews
100%
would recommend this product
5
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-4
of
4
reviews
Sort: Most Recent
Exactly what I needed
Exactly what I was looking for. Packed nicely and was not damaged. Thank you!
Mack
Detroit,Mi
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great service .The best
I messed up ordered an 8 inch . I need .two sevens need to make another order.
MIke
Albuquerque nm
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Okay quality
Gets the job done.
wingnut
Huntsville, AL
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Good product
Good metal.
CJ
Madison ma
8 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video