Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Wall Vents
4" White Plastic Louvered Replacement Wall Vent w/ Tail Pipe
Brand:
Lambro Industries
SKU:
267W
Rating:
(3)
Q&A:
(0)
Hover image to zoom
267W has been discontinued
Discontinued May 21, 2026
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Drawing
Submittal Drawing
This item replaces:
650-016
Direct Replacement:
4" White Plastic Wall Exhaust Louvered Dryer Vent with 11" Pipe
Brand:
Lambro Industries
SKU:
267W-B
(0)
Order by
6PM
, receive 47 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
4"
Plastic
White
Description
–
Note: Size shown indicates the Duct Size of this product.
Include 1 louvered vent w/ tail pipe and 1 trim plate
Specs
–
Product Type:
Vent
Size:
4"
Material:
Plastic
Color:
White
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
6" Plastic Louvered Vent w/ 11" Tail Pipe
SKU:
361WTP
Lambro Industries
4" White Plastic Louvered Vent
SKU:
1423W
Lambro Industries
4" White Plastic Under Eave Vent
SKU:
143W
Lambro Industries
6" White Plastic Louvered Air Intake Vent w/ Tail Pipe
SKU:
606WTP
Lambro Industries
4" 90° Galvanized Adjustable Elbow - 30 Gauge
SKU:
722-LAMBRO
Lambro Industries
4" Insulated Flex Duct (25 Ft)
SKU:
FIDT4
Fantech
3" White Plastic Louvered Replacement Wall Vent w/ Tail Pipe
SKU:
290W
Lambro Industries
8" White Plastic Louvered Wall Vent
SKU:
363W
Lambro Industries
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
I would gladly purchase from this store again!
The ordering was easy and quick, and the items came in very fast!
Rodd From Hawaii
Hawaii
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Good Product
They were in stock
Bob
Tinton Falls NJ
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
vent
worked great
Ron
Ma
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video