Apply to be a TradeMaster!
Main product image of 1/3 HP Automatic Submersible Sump Pump w/ Vertical Magnetic Float Switch - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom

1/3 HP Automatic Submersible Sump Pump w/ Vertical Magnetic Float Switch - 115v - 10 ft Cord

SKU:
257-LIBERTY
Rating:
(14)
Q&A:
(0)
1/3 HP Automatic Submersible Sump Pump w/ Vertical Magnetic Float Switch - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom
$227.25 each
In Stock
In Stock
Get 121 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
45 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
10'

Description

–

Liberty Pumps 257 1/3 HP Automatic Submersible Sump Pump w/ Vertical Magnetic Float Switch

The Liberty Pumps 257 is a 1/3 HP automatic submersible sump pump with a vertical magnetic float (VMF) switch, 115V operation, and a 10 ft power cord. This cast iron pump delivers 45 GPM at 5 ft head and handles solids up to 1/2 inch, designed for sump and dewatering applications in residential basements and crawl spaces.

Key Features & Benefits

  • 1/3 HP Oil-Filled Motor: Thermal overload protection and permanent lubrication ensure continuous operation without maintenance.
  • Vertical Magnetic Float (VMF) Switch: Automatic on/off control operates in pits as narrow as 10 inches in diameter.
  • Rugged UNI-BODY Casting: One-piece cast iron housing eliminates the lower motor seal ring found on other pumps, reducing potential leak points.
  • 45 GPM Flow at 5 FT Head: Delivers efficient water removal with a maximum shutoff head of 23 feet.
  • 18 ft Shutoff Head: Maximum vertical lift capacity for the pump.
  • 1/2 Inch Solids Handling: Vortex-style impeller made of high-temperature engineering polymer processes debris without clogging.
  • 1-1/2 Inch Discharge: Standard connection size compatible with most residential discharge piping.
  • Hermetically Sealed Cavities: Motor and switch compartments are fully sealed against moisture intrusion.
  • Epoxy Powder Coat Finish: Corrosion-resistant coating extends pump life in wet environments.
  • Stainless Steel Construction: All fasteners are non-corrosive stainless steel; rotor shaft is 416 stainless steel.
  • Permanently Lubricated Bearings: Factory-sealed bearings eliminate the need for periodic maintenance.
  • 10 FT Power Cord: Right-angle plug provides convenient positioning and reach for typical sump pit installations.
  • Maximum Intermittent Fluid Temperature: 140°F (60°C): Handles hot water surges from appliance discharge.
  • Maximum Continuous Duty Fluid Temperature: 104°F (40°C): Suitable for standard groundwater and basement drainage.
  • Replaces Model 257AB

Compatibility & Requirements

This pump operates on 115V residential electrical service. Install in a sump pit with a minimum 10 inch diameter. The 1-1/2 inch discharge requires standard slip fittings or threaded adapters sold separately. A check valve is recommended to prevent backflow when the pump cycles off. Model 257 is intended for sump and dewatering applications only. The vertical magnetic float model is not recommended for effluent applications due to short on/off cycles. For effluent applications, use wide-angle float models such as Liberty Pumps 251 and 253, which allow adjustable on/off levels and longer run cycles. Installation must comply with local plumbing and electrical codes. Installation should be performed by a qualified installer who can verify pit dimensions, discharge routing, and electrical connections.

Installation & Care

Install the pump on a stable base in the sump pit, ensuring the vertical float has clearance to move freely without obstruction. Connect the 1-1/2 inch discharge to the drainage piping with a check valve between the pump and the discharge line. Plug the power cord into a GFCI-protected outlet. Verify the float operates correctly by filling the pit with water and observing automatic on/off cycling. Avoid extending the power cord or using an extension cord. Keep the pit free of debris that could interfere with float movement. Inspect the pump periodically to ensure the intake screen remains clear. The motor is permanently lubricated and requires no oil changes or bearing maintenance.

What's Included

  • Liberty Pumps 257 submersible sump pump
  • Vertical magnetic float switch (factory attached)
  • 10 ft power cord with right-angle plug

Frequently Asked Questions

Q: What is the minimum sump pit diameter for the Liberty 257?
A: The Liberty 257 operates in a 10 inch diameter sump pit, accommodating most residential installations.

Q: Can the Liberty 257 be used for septic effluent pumping?
A: No, the vertical magnetic float creates short on/off cycles unsuitable for effluent applications; Liberty Pumps 251 and 253 wide-angle float models are better suited for that purpose.

Specs

–
Cord Length:

10'

Shutoff Head (ft.):

23'

Type:

Automatic

Voltage:

115V

Horse Power:

1/3

Flow at 5 FT Head:

45 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cord Length
Shutoff Head (ft.)
Type
Voltage
Horse Power

You May Also Need

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

14 years and going strong

I have a model 257 sump pump. It's been in the pit for 14 years and still works as good as the day it went in. Im just trying to decide if I should get a new one as a preventative maintenance move but it really is giving me no reason to do so.
DanD
Hewitt, WI
7 months ago
Was this review helpful to you?

Just what I wanted

Just what I wanted. Very quiet
D
Iowa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely buy this pump again when needed

Had it connected and running in a short amount of time and it has been working great!
Dan
High Point, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced my old one

Works perfectly. Replaced my old one that broke. Quick shipping too.
Michael McGowan
Minden
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great product

The flow system is fantastic nothing to snag have used this product before and will order it again
Milt
Brooklyn ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality Submersible Pump

I find it critically important to have your sump pump in good repair and ready for periods of extensive rain. I bought this 1/3 HP pump from SupplyHouse and it is a terrific device. It operates smoothly, quietly and was very easy to install. The 10Ft long cord and right-angle plug is very handy. I recommend this pump and plan to keep a spare on hand for future service.
Carmel Jim
Carmel, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump and got it the next day

I bought this to replace one like it that turned out only needed a float switch. I replaced the switch and it works perfect so it'll be a spare.
Keith
Wooster, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Deal

Great deal very nice pump
Steve
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump! Fast Delivery!

This is my second Liberty pump. My first recently died after 13 years of regular use. It arrived next day! Kudos supply house for gaining a new customer!
Rich
Painesville, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes , I would buy this product again and again

Great Products. Received products very fast .
Rick
Delaware
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy