Apply to be a TradeMaster!
Main product image of 1/3 HP Automatic Sump Pump w/  Piggy-Back Vertical Float Switch - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom

1/3 HP Automatic Sump Pump w/ Piggy-Back Vertical Float Switch - 115v - 10 ft Cord

SKU:
S37-P
Rating:
(0)
Q&A:
(0)
1/3 HP Automatic Sump Pump w/  Piggy-Back Vertical Float Switch - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom
$204.75 each
In Stock
In Stock
Get 60 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
41 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
10'

Description

–
The S30-Series from Liberty was designed to handle the problem areas of sump pumps in new home construction. Powered by a durable 1/3 hp motor, the S37 offers larger clearances around the impeller for better solids and debris handling.

Features:
  • Quiet running, Heavy-Duty 1/3 hp motor
  • Dual ball bearings
  • Cast iron motor plate
  • High suction ports to reduce potential jamming
  • High capacity flow rates
  • Heavy-duty vertical style float switch

Specs

–
Cord Length:

10'

Shutoff Head (ft.):

25'

Horse Power:

1/3

Flow at 5 FT Head:

41 GPM

Voltage:

115V

Type:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cord Length
Shutoff Head (ft.)
Horse Power
Flow at 5 FT Head
Voltage
1/3 HP Auto Aluminum Pump w/ Wide-Angle Float Switch & Quick Disconnect - 115v - 10 ft Cord
SKU: 231A
10'
21'
1/3
37 GPM
115V

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy