Apply to be a TradeMaster!
Main product image of 1/3 HP C.I. Elevator Sump Pump - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom

1/3 HP C.I. Elevator Sump Pump - 115v - 25 ft Cord

SKU:
EV250
Rating:
(0)
Q&A:
(0)
1/3 HP C.I. Elevator Sump Pump - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom
$255.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
45 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
25'

Description

–
The Liberty Pump EV 250 is a 1/3 HP elevator sump pump ideal for elevators, garages, transformer vaults, manufacturing facilities and areas where the discharge of oil/hydrocarbons into the environment is prohibited. The EV250 elevator sump pump comes with oil resistant power cords and pump components.

Features:
  • Oil resistant SJEOOW cord
  • Specs

    –
    Cord Length:

    25'

    Shutoff Head (ft.):

    23'

    Type:

    Manual

    Horse Power:

    1/3

    Voltage:

    115V

    Flow at 5 FT Head:

    45 GPM

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Cord Length
    Shutoff Head (ft.)
    Type
    Horse Power
    Voltage
    25'
    23'
    Manual
    1/3
    115V

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy