Shop Resideo Sale
Main product image of 1/3 HP Automatic Submersible Pump w/ Piggyback Wide Angle Float Switch - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom

1/3 HP Automatic Submersible Pump w/ Piggyback Wide Angle Float Switch - 115v - 10 ft Cord

SKU:
S38
Rating:
(2)
Q&A:
(0)
1/3 HP Automatic Submersible Pump w/ Piggyback Wide Angle Float Switch - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom
$195.75 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
41 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
10'

Description

–
The S30-Series was designed to handle the problem areas of sump pumps in new home construction. Powered by a durable 1/3 hp motor, the S30-Series offers larger clearances around the impeller for better solids and debris handling.

Liberty Pump S38 is 1/3HP Automatic Submersible Sump Pump with a piggy-back wide angle float switch which can handle solids up to 1/4" with higher intake screening that helps reduce debris from entering the pump compared to bottom suction designs. The Liberty Pump S38 comes with two cords - one to operate the switch and the other to the pump motor. The switch cord has a series (piggyback) plug enabling the pump cord to be plugged into the back of it. This allows manual operation of the pump separate from the switch if necessary.

Features:
  • Rugged and quiet 1/3 HP motor which is oil filled & thermally protected
  • Permanently lubricated upper and lower ball bearings
  • 1/4" solids-handling with higher intake screening
  • Bi-directional dual lip shaft seal
  • 1-1/2" NPT discharge
  • Thermoplastic vortex style impeller with improved clearances for better debris handling
  • Water directed flow in cast motor plate allows for improved cooling of motor
  • Stainless steel fasteners
  • Specs

    –
    Shutoff Head (ft.):

    25'

    Cord Length:

    10'

    Horse Power:

    1/3

    Flow at 5 FT Head:

    41 GPM

    Voltage:

    115V

    Type:

    Automatic

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Shutoff Head (ft.)
    Cord Length
    Horse Power
    Flow at 5 FT Head
    Voltage
    21'
    10'
    1/3
    37 GPM
    115V

    You May Also Need

    Product Reviews

    4.5 out of 2 reviews
    50% would recommend this product
    4.5
    out of 2 Reviews
    50% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Hard to find

    This was discontinued and I thought I would have to purchase a whole new setup box and pump. I came across Supply House and I found it easily and it did not cost my an arm and a leg.
    The one
    Seattle Wa
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    They are just ok

    The price is low. We use them in manufacturing and live in water 24/7. We replace them about once a year. We do beat them up. Should be used for light duty. Only use them because they are cheap and that is our standard. Go elsewhere if you can.
    Robertn78
    Las Vegas
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy