Apply to be a TradeMaster!
Main product image of 155 MAX Residential Heat Recovery Ventilator, 132 CFM
Magnifying glass
Hover image to zoom

155 MAX Residential Heat Recovery Ventilator, 132 CFM

SKU:
155MAX
Rating:
(1)
Q&A:
(0)
155 MAX Residential Heat Recovery Ventilator, 132 CFM
Magnifying glass
Hover image to zoom
$1,498.25 each
In Stock
In Stock
Get 2 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 70.74 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
132 CFM
Product Highlight: Amperage
1.4 Amps
Product Highlight: Warranty
Lifetime on HRV Core/5 Year Replacement Parts Warranty

Description

–
Most popular single core HRV featuring door port balancing and the high efficiency HEX core.

Features:
  • High Efficiency Hex Core
  • Door Port Balancing & adjustable dampers
  • Excellent low temperature performance.
  • Controller with 5-speed, 4-mode operation, included.
  • Motors and Blowers - two centrifugal blowers driven by a common PSC motor with multiple fan speed operations.
  • Core - HEX CORE is a counter flow heat exchanger that ensures maximum heat transfer, low pressure loss, constructed of thermally conductive and durable aluminum. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure very low leakage.
  • Defrost - Recirculating
  • Serviceability - Latched door to allow easy access to core and filters for cleaning. 25" clearance recommended.
  • Case - 20GA pre paint galvanized steel
  • Insulation- 3/4" foil face Styrofoam
  • Filters - Washable on supply and exhaust
  • Mounting - Typically hung with supplied strap and hook kit.

Specs

–
Voltage:

120v

Air Flow Capacity (CFM):

132

Speeds:

5

Amperage:

1.4

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Speeds
Warranty
CURRENT ITEM
Product Image of 155 MAX Residential Heat Recovery Ventilator, 132 CFM
155 MAX Residential Heat Recovery Ventilator, 132 CFM
SKU: 155MAX
(1)
120v
5
Lifetime on HRV Core/5 Year Replacement Parts
120v
3
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
120v
3
Lifetime on HRV Core/5 Year Replacement Parts

You May Also Need

4" EasyAir Terminator Diffuser
SKU: 99-TM4
LifeBreath

21 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

They were able to ship to Anchorage AK without a hickup

Fully met all my expectations
Joe
anchorage
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy