Apply to be a TradeMaster!
Main product image of RNC 155 Residential Heat Recovery Ventilator, Recirculating Defrost, 132 CFM
Magnifying glass
Hover image to zoom

RNC 155 Residential Heat Recovery Ventilator, Recirculating Defrost, 132 CFM

SKU:
RNC155
Rating:
(0)
Q&A:
(0)
RNC 155 Residential Heat Recovery Ventilator, Recirculating Defrost, 132 CFM
Magnifying glass
Hover image to zoom
$1,262.62 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
132 CFM
Product Highlight: Amperage
1.4 Amps
Product Highlight: Warranty
Lifetime on HRV Core/5 Year Replacement Parts Warranty

Description

–
Please note: The RNC series heat recovery ventilators now feature a fresh new look and the current images may not represent the upcoming design. While the appearance of the series has evolved, performance and capabilities remain unchanged.

Door port balancing and 3 select high speed settings. Featuring our patented HEX Core.

Features:
  • High Efficiency Hex Core
  • Door Port Balancing & adjustable dampers
  • Excellent low temperature performance
  • Motors and Blowers - Two blowers with common double shaft PSC motor
  • Core - HEX CORE is a counter flow heat exchanger that ensures maximum heat transfer, low pressure loss, constructed of thermally conductive and durable aluminum. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure very low leakage.
  • Defrost - Recirculating
  • Serviceability - Latched door to allow easy access to core and filters for cleaning. 25" clearance recommended.
  • Case - 20GA pre paint galvanized steel
  • Insulation- 3/4" foil face Styrofoam
  • Filters - Washable on supply and exhaust
  • Mounting - Typically hung with supplied strap and hook kit.

Specs

–
Voltage:

120v

Air Flow Capacity (CFM):

132

Speeds:

3

Amperage:

1.4

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Speeds
Warranty
CURRENT ITEM
Product Image of RNC 155 Residential Heat Recovery Ventilator, Recirculating Defrost, 132 CFM
RNC 155 Residential Heat Recovery Ventilator, Recirculating Defrost, 132 CFM
SKU: RNC155
120v
3
Lifetime on HRV Core/5 Year Replacement Parts
120v
3
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
120v
5
Lifetime on HRV Core/5 Year Replacement Parts

You May Also Need

20 Replacement Parts

Relay 115
SKU: 18-100R
LifeBreath
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy