Apply to be a TradeMaster!
Main product image of 45/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

45/7.5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD4575
Rating:
(19)
Q&A:
(1)
45/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$8.59 each
In Stock
In Stock
Get 287 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Shape: 
Round
MFD: 
45/7.5
80/7.5

MANUALS (1)


This item replaces: CD45-7.5X440R, CAP-45/7.5/440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
45/7.5 MFD
Product Highlight: Shape
Round

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

45/7.5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 45/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
45/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD4575
(19)
440/370V
45/7.5
Round
Jard
440v
45/7.5
Round

You May Also Need

Product Reviews

5 out of 19 reviews
100% would recommend this product
5
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 19 reviews

I will buy this product again!

Great parts at a fantastic price. My parts were shipped and arrived in great condition.
EK
Springboro Ohio
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Product was ass specified. Quick delivery. Great price & service.
Dooug
Cleveland, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought spares

Every tradesman knows how we go through capacitors after the first hot days. Spares are a must in the van.
Heisenberg
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices and support!

My air conditioning fan capacitor failed and SupplyHouse had the correct capacitor in stock for quick delivery.
Barry
Delaware
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again.

I ordered a spare capacitor for my HVAC. Received new capacitor in 2 days.
JGR
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will order again

Great product from an excellent company priced right and very fast shipping.
Matt
Elizabeth City, Nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Good products
Kendrick@!!!
Lenoir city
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product at a good price!

Good Product at a good price! Fast shipping! Great Place to buy from!!
Mike
IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

bought for truck stock, great replacement part.
gaboy
senoia ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again through supplyhouse

I replaced the old capacitor and popped this one in very easily. Was a little shorter but exact same width so fit the bracket perfectly. It just runs.
Mike
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: where are the titan capacitors made?

Asked by Steve 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Titan Pro capacitors are Titan's imported line, likely from China. Titan HD capacitors are Titan's domestically made capacitors that are made here in the United States.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy