Apply to be a TradeMaster!
Main product image of Standard Submersible Motor Control Box (1/2 HP, 230V, 1 Phase)
Magnifying glass
Hover image to zoom

Standard Submersible Motor Control Box (1/2 HP, 230V, 1 Phase)

SKU:
2801054915
Rating:
(14)
Q&A:
(2)
Standard Submersible Motor Control Box (1/2 HP, 230V, 1 Phase)
Magnifying glass
Hover image to zoom
$141.60 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
230V
Product Highlight: Amperage
6 Amps
Product Highlight: Mount
Wall

Description

–
Submersible control boxes are designed and optimized specifically for three-wire, single-phase motors rated 1/3 to 15 hp. Control boxes are an integral part of a submersible motor power system and rigorous component testing ensures the most robust products in the industry. Franklin control boxes provide long-lasting, reliable operation for best system performance.

Features:
  • Heavy-duty box type terminals accept up to AWG #2 wire
  • External access to overload resets
  • Multiple size knockouts
  • User-friendly connection diagrams Standard and Deluxe boxes are for 1 hp - 15 hp single-phase water systems that use standard/heavy-duty pressure switches, level switches or other pilot devices
  • Deluxe boxes contain magnetic line contactors carefully matched to the motor rating, eliminating the need for external line contactors
  • The 15 hp XL Deluxe box has a larger enclosure that provides the space you need for heavy-duty wire and plenty of room for add-ons

Specs

–
Horse Power:

1/2

Voltage:

230V

Amperage:

6

Mount:

Wall

Enclosure Type:

NEMA-3R

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Just what I needed!

I have two wells. Both of them use this type of control box. This is a spare to replace the one that I recently used. Great to have on hand. Exact replacement.
Amos
WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Old 1/2 HP control box failed, this looked close enough and the price was right. I was without running water while waiting for this to arrive, but it was shipped quickly and arrived in an acceptable time frame. Wiring diagram made installation simple enough to figure out and it worked immediately without further troubleshooting being necessary.
Sam
Machias, ME
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purchased to replace an older failing box

Fit perfectly. Your website is great at the descriptions. Shipping was fast as well. Thanks, John
John
Stamford, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Exactly like the one I was replacing, Fast shipping, Packaged well
Tony
Oak Harbor, Washington
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

motor control

worked great
D
MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good value

Good value, fast service
Rick
Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would use this control box again if needed

it was put on old meyers pump replace the old control box was a good fit works great thanks
Charlie
Ashland Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Works perfectly. Exactly as expected.
Josh
Hazleton,pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Last one worked 20 years.

I had to replace the dead capacitor but opted to replace both the capacitor and relay. Both of which come in this box. Great price
E-Wreck
Missouri
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wass very good parts!!,

OK,!,
Stefan Handolescu
Antelope,Ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: where can I find a wiring diagram for the control box 2801054915

Asked by r.bray 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

See the link below: http://s3.supplyhouse.com/product_files/2801054915-Wiring.pdf

Was this review helpful to you?

Q: I have an old system that was installed in the early '70's. I had the pump stop and found that it was one of the connector tabs in the control box. I put in a temp fix and it seemed to hold. I used the pump extensivley and had the pump stop. Replaced the connector tab again and it started to work but the stopped. I am looking to replace the control box thinking that this is the problem. The control box is from Franklin Electric Company. Specs as follows: number- 2801050300, hp: 1/2, v230, Cyc 60, Ph 1, Amp 4.7, SF 1.6, SF Amp 5.7, Code M, Date L7. Looking to see if this control box is compatible with what I need. Please advise.

Asked by FrankE 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this would be the replacement control box for the unit listed.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy