Apply to be a TradeMaster!
Main product image of WRSC-6 Compact Drainosaur 1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System
Magnifying glass
Hover image to zoom

WRSC-6 Compact Drainosaur 1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System

SKU:
506065
Rating:
(47)
Q&A:
(3)
WRSC-6 Compact Drainosaur 1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System
Magnifying glass
Hover image to zoom
$306.60 each
In Stock
In Stock
Get 17 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
8'
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
9 Amps
Product Highlight: Wattage
720 Watts
Product Highlight: Flow at 5 FT Head
45 GPM

Description

–
Compact unit includes 3-1/2 gallon tank, only 10-1/2" high. Automatic submersible pump with mid-level activating switch and 8' power cord. Consult factory for specific replacement pump. Basin is IAPMO approved.
  • 1/3 HP Shaded Pole Motor
  • 46 GPM
  • 18' Maximum Head
  • Intermittent Liquid Temp. up to 125¦F
  • 1 1/2" FNPT Discharge
  • Epoxy coated cast iron housing
  • Polycarbonate Cover
  • Polypropylene Volute
  • Nylon Impeller
  • Carbon/Ceramic Shaft Seal
  • Upper and lower bearings
  • Automatic Operation
  • Diaphragm switch Activator
  • Switch on - 4" - 7"
  • Switch off - 1" - 3"
  • 115V, 50/60Hz, 9 amp

Specs

–
Shutoff Head (ft.):

18'

Type:

Automatic

Cord Length:

8'

Horse Power:

1/3

Voltage:

115V

Amperage:

9

Wattage:

720

Flow at 5 FT Head:

45 GPM

Flow at 10 FT Head:

29 GPM

Flow at 15 FT Head:

12 GPM

Approvals:

UL/CSA

Dimensions:

14.5"W x 10.5"H

Discharge:

1-1/2" FNPT

Max Pressure (PSI):

7.8

Weight (lbs):

24 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.51 out of 47 reviews
89% would recommend this product
4.51
out of 47 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
9%
3 star
4%
2 star
2%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

A serviceable replacement for our 15 yea

This allows us to run the laundry in the basement, where the sewer pipe level is above the level of the washing machine.
VS

Most Liked Negative Review

Not for washing machine

On my second unit in 4 years. Pump is ok if you are going to be pumping plain water. Use it mainly for washing machine discharge and water softener. At least 3-4 times as year I come home and pump has been running for "who knows" how long. Have to tear a part and clean. Pain in butt trying to get everything lined up when reinstalling. Not a fan of the pressure switch to turn it on. I am going back to the old float style. We also use these at work on a few remote utility sinks. Same issues. When I get a call for them at work I don't even bother trying to fix them. Off to the trash. This is just my experience with these pumps and my work has a lot of these unit.
Showing 1-10 of 47 reviews

Second pump failure in just over three years…switching brand

First off, Supplyhouse is awesome: when the first pump failed at about 4 months, one email had a replacement sent next day with no further questions or fuss. That pump is now not always shutting off or has delayed shut off, see other comments. The one that came with my house in 2012 had the pump assy (w/switch) replaced around 2018. This is for a utility sink that services a washer, overflow from a furnace humidifier, water softener and an RO system we typically draw about 3 quarts a day from. So overall, more clean water than washer water. Utility sink itself used only once or twice a month. Replaced with the original since it was still available and minimized need for new lines in/out but I'm done. Ordering a new Zoeller…the new in/out lines will be a small price to pay for hopefully better longevity.
TonyW
Outside of Philly
8 months ago
Was this review helpful to you?

Beware of Lint accumulation

This is direct replacement to the old laundry utility pump i have. The unit has two weakness: One, the level sensor may get clogged with lint (in my case, it had issues shutting off), Two, the plastic cleanup cover has a tendency to crack: one corner at the time. Be sure to have a spare at home.
MikeV
New Jeresey
10 months ago
Was this review helpful to you?

first and second ones were bad

Purchased this pump to replace same I've had for about 15 years. After installation, it worked about twice then started kicking off the GFCI. Company was nice enough to send replacement .and had the same problem. Spoke with manufacturer and they think there was a problem with the batch..to check the serial numbers (which would indicate manufacture date and place). Since I did not have to return the first bad one, I trashed it and I didn't have the SR#. I spoke with rep at Supply House who offered refund or reorder. Chose refund and ordered somewhere else. All is well, so the batch must have been bad. Customer service at Supply House is awesome! Thank you.
sc
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Get the job done

Great product works well easy set up
Shorty
Usa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump is good when manufactured correctly

we use these pumps all the time and they used to be great but over the last couple orders (from different vendors) we have had 5 out of 8 pumps delivered unusable (either assembled wrong or broken in box). I assume Little Giant (like most manufacturers) is having a hard time finding/retaining good manufacturing employees. Buyer beware, open the box and check the pump before you start working.
Rob
Malvern, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water sensing switch is a weak design…no shutoff at 4 month

Bought in Feb 2023 to replace identical 10+ year old unit that had the switch diaphragm fail. Now, the diaphragm wasn't leaking and the switch was fine. But the diaphragm acted stiff, and wouldn't release the switch when it should and it ran longer than needed but eventually wouldn't shut off at all. New unit does the same thing in 4 months. Bad design or material. Supply house has great support though and dealt with this well.
Tony w
Malvern pa
3 years ago
Was this review helpful to you?

I would recommend this product

product was highly recamended
tom thumb
Bushkill pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

We are using this product in our basement bathroom. Easy to set up and connect.
Chula
Long Island, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Woks as designed and fast delivery.
mikee
Nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

This was an exact replacement for a sump that had failed. It came with all the parts and adapters that you could possibly need to hook it up to existing piping.
Gregg
Annapolis, Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: can a mechanical vent be used with this product? if so, what specs are required?

Asked by BRIAN 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

According to the manual, "Do not use a mechanical vent with this product. A mechanical vent will cause improper operation of the automatic switch."

Was this review helpful to you?

Q: 1). How does pump handle overflow or water coming in if electric off??? Return to laundry tub? 2) Is there a lint trap? Thanks!

Asked by Mark 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

its doesn't, it will overflow. no lint trap

Was this review helpful to you?

Q: Does this need to be vented?

Asked by Pete 12 years ago

Add your answer

* Required Field
-

Hello, Yes, this pump must be vented to properly function. There is a vent connection on the top of the pump to which a plastic pipe assembly (not supplied with pump) is attached. I hope this helps.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy