Shop Limited Time Deals
Main product image of 121,000 BTU Output Knight High Efficiency Boiler (NG)
Magnifying glass
Hover image to zoom

121,000 BTU Output Knight High Efficiency Boiler (NG)

Brand:
Lochinvar
SKU:
KHN155
Rating:
(0)
Q&A:
(0)
121,000 BTU Output Knight High Efficiency Boiler (NG)
Magnifying glass
Hover image to zoom
KHN155 has been discontinued
Discontinued September 21, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
121,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Floor Mount) (NG)
Brand:
Lochinvar
SKU:KHB155N
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
15-1/2" Width
Product Highlight: Height (Inches)
33.25" Height
Product Highlight: Depth (Inches)
18" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Please Note: This product ships as NG as standard and includes an LP Conversion Kit

Lochinvar's Knight Boilers Feature:
  • Modulating Burner with 5:1 Turndown
  • Vertical and Horizontal Direct Vent
  • ASME Stainless Steel Heat Exchanger
  • Automatic Reset High Limit
  • Inlet & Outlet Temperature Sensors
  • Boiler Circulating Pump
  • 30 psi ASME Relief Valve
  • Zero Clearances to Combustible Material
  • SMART SYSTEM Digital Operating Control

SMART SYSTEM Digital Operating Control Features:
  • 2 line, 16 Character Display
  • Dual Level Password Security
  • Domestic Hot Water Prioritization
  • Built In Cascading Sequencer For Up To 8 Boilers
  • 0-10 VDC Input Control
  • Outdoor Reset Control With Outdoor Air Sensor
  • Low Water Flow Safety Control & Indication
  • Alarm On Any Failure Contacts
  • Service Reminder
  • Freeze Protection
  • Night Setback
  • Time Clock
  • Three Pump Control (System, Boiler & DHWP)
  • Data Logging (Ex: Hours Running, Space Heating)
  • Programmable System Efficiency Optimizers (Ex: Anti-cycling, Ramp Delay)

Specs

–
Fuel Type:

Natural Gas

Vent Type:

Direct Vent

Boiler Type:

High Efficiency

Efficiency:

95.5%

System Type:

Hydronic (Water)

Width (Inches):

15-1/2"

Height (Inches):

33.25"

Features:

Direct Vent

Condensing

EI/Spark Ignition

Depth (Inches):

18"

Vent Size:

3"

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

150000

IBR Rating:

121000

DOE Rating:

139000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Vent Type
Efficiency
System Type
Width (Inches)
Natural Gas
Direct Vent
95.5%
Hydronic (Water)
15-1/2"
Natural Gas
Propane
PVC
Direct Vent
AL29-4C
94%
Hydronic (Water)
22-13/16"
Natural Gas
Propane
Direct Vent
95%
Hydronic (Water)
17-1/4"
Natural Gas
CPVC
Polypropylene
Direct Vent
PVC
Stainless Steel
95%
Hydronic (Water)
18-1/2"

You May Also Need

Box

Knight KHN155 (NG)

Replacement Parts

SKU: KHN155

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Condensate Trap Hose Assembly, 100290105
100290105
Lochinvar
Outer Top Jacket Assembly, 100268026
100268026
Lochinvar
Product Image of no image
JACKET, OUTER FRONT ASSEMBLY
100268021
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
JACKET, OUTER LEFT ASSEMBLY
100268023
Sorry, we don't currently sell this item. Request This Item
3" Door Handle, 100288542
100288542
Lochinvar
Door Strike, 100208818
100208818
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM