Shop Resideo Sale
Main product image of Ultra 155 - 123,000 BTU Output High Efficiency Boiler - Series 4 (Nat Gas or LP)
Magnifying glass
Hover image to zoom

Ultra 155 - 123,000 BTU Output High Efficiency Boiler - Series 4 (Nat Gas or LP)

SKU:
383-500-735
Rating:
(7)
Q&A:
(0)
Ultra 155 - 123,000 BTU Output High Efficiency Boiler - Series 4 (Nat Gas or LP)
Magnifying glass
Hover image to zoom
$4,389.71 each
In Stock
In Stock
Get 6 Wed, Nov 18 - Fri, Nov 20

MANUALS (7)

User Guide

This item replaces: 383-500-703, 383-500-723, 383-500-403

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 234 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Vent Type
PVC, Direct Vent, AL29-4C
Product Highlight: Warranty
15 Year Limited (Heat Exchanger), 1 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
22-13/16" Width
Product Highlight: Color
Slate Gray

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: the Ultra boiler is no longer shipped with the Sentinel X100 Inhibitor & Sentinel Inhibitor Test Kit as stated in the User Guide.

Series 4 Ultra CT Boilers


Note: Product Title reflects this boiler's IBR Net Output Rating

Propane Conversion Orifice included for LP Gas Applications

Key Features
  • Gas fired water boiler with cast aluminum heat exchanger
  • Venturi mixing body mixes air and gas providing higher efficiency
  • Designed to operate in low temperature condensing applications
  • Outdoor reset and domestic hot water priority standard
  • Negative regulated gas valve precisely delivers gas to the boiler
  • Electronic control module automatically adjusts blower speed and gas flow rate in response to environment
  • Modulates with 5 to 1 turndown ratio
  • Variable speed motor matches combustion output to heating needs
  • High grade stainless steel burner features quiet operation, high efficiency, and cleaner combustion for low NOx applications.

The Ultra Easy-Up Manifold Kit can speed up installation of the primary/secondary piping required on Ultra boilers. Weil-McLain's Easy-Up manifold kit is designed by the boiler manufacturer and provides the added feature of optional indirect water heater connections.

Easy-up Manifold Installation Options:

Specs

–
Width (Inches):

22-13/16"

Fuel Type:

Propane

Natural Gas

Vent Type:

PVC

Direct Vent

AL29-4C

Boiler Type:

High Efficiency

Color:

Slate Gray

Efficiency:

94%

System Type:

Hydronic (Water)

Features:

Direct Vent

EI/Spark Ignition

Condensing

Vent Size:

3"

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

155000

DOE Rating:

139000

IBR Rating:

123000

Warranty:

15 Year Limited (Heat Exchanger), 1 Year (Parts)

Depth (Inches):

19-15/16"

Height (Inches):

43.0625"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Width (Inches)
Fuel Type
Vent Type
Boiler Type
Efficiency
CURRENT ITEM
Product Image of Ultra 155 - 123,000 BTU Output High Efficiency Boiler - Series 4 (Nat Gas or LP)
Ultra 155 - 123,000 BTU Output High Efficiency Boiler - Series 4 (Nat Gas or LP)
SKU: 383-500-735
(7)
22-13/16"
Propane
Natural Gas
PVC
Direct Vent
AL29-4C
High Efficiency
94%
18-1/2"
Natural Gas
CPVC
PVC
Direct Vent
Polypropylene
Stainless Steel
High Efficiency
95%
16-11/16"
Propane
Natural Gas
CPVC
PVC
Direct Vent
High Efficiency
95%

You May Also Need

Box

Ultra 155 (S4)

Replacement Parts

SKU: 383-500-735

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Boiler door (Slate gray)
383-500-136
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw flat head slotted 17 Series for jacket front door
562-650-126
Sorry, we don't currently sell this item. Request This Item
Pipe-F w/Drn 80mm Plstc, 560-907-772
560-907-772
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.43 out of 7 reviews
83% would recommend this product
4.43
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

This is my second boiler purchase

This 155 replaced a 16 year old 105 that always struggled to heat our first floor. The 155 is handling everything so far. Winter isn't here yet.
Kevin
Pittsburgh PA
29 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great boiler!

Install and maintain a lot of these boilers, very quiet, reliable and relatively simple for a modulating boiler. Easy to work on VS some of the wall hung units(tight cabinets etc). Maintenance kits are readily available. My customers all give these units good reviews. One thing to note with this type of boiler (high efficiency mod/con) is that water quality(PH/cleanliness) is very important and it doesn't matter if the heat exchanger is made of aluminum or stainless steel, it will clog up, rot out and corrode if it is not addressed. Old systems need to be thoroughly flushed out with a cleaner and then magnetic filtration, dirt separation and the manufacturer recommended corrosion inhibitor need to be installed in the new system. I have seen plenty of stainless steel boilers/water heaters leak (some after less than a year of service)so it's not as bulletproof as people think. Other things to look out for are: 1)proper venting because if the exhaust is getting sucked back into the unit it will also corrode 2) using the correct type of glycol for the heat exchanger type. I also believe the new Nano coating was a big improvement on these units.
Mike
Albany NY
11 months ago
Was this review helpful to you?

Good Boiler

Bought this boiler to replace an identical one that was 23 years old. It was handy to be able to disconnect one and reconnect the other with minimal changes to the system. Some of the updates were a little tricky after being familiar with the Old system. But it's up and running well.
Bigfoot
Lake George NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House was great but Weil McLean was terrible

The boiler purchase experience from Supply House was "old-school" GOOD. The salespersons I spoke with were all exceptionally efficient and friendly. I would use Supply House again anytime. Unfortunately for me, the Weil Mclean customer service is worse than non-existant. I left at least eight messages for a callback and never received any, and neither did my installer on the installer tech line number. He was number 66 in the que at one point. We gave up. Our issue was to order a high altitude orifice. Supply House confirmed that it was backordered from Weil and not available until March--6 weeks later! My installer found one in a colleagues desk drawer that he had kept after converting his customer from LP to natural gas when it became available on their street. Lucky for me. I was replacing a Weil that had failed due to corrosion after only nine years, so I bought another thinking that as an owner, I would take better care of it than the previous owner did. Also I assumed that it would plug right in to my existing piping. Wrong. The measurements are just slightly different enough to require some re-piping for alignment. One would be wise to avoid the aluminum heat-exchangers of Weil and go for another brand of boiler with stainless steel parts in the high risk areas of the unit. And don't fear a clean-sheet installation. You'll get a higher quality modern boiler and the piping goes quick.
Old Colt
Cortez, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always the best.

supply house is the best at everything they do.
Ike
Ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saving Money and reliable

I replace the boiler that came with my house, a Crown Boiler Aruba series, with the Weil-McLain Ultra 155. I also re-piped all the radiators and zoned out the house. The first winter (2021-2022) my gas usage/bill went down significantly. My father, who has a similar type house, replaced his boiler with an older model Ultra 155, has had zero issues, he did not re-pipe house nor zone out his house. The operation is almost dead silent. The system went from noisy to silent. The shipping and customer service from Supplyhouse.com is outstanding.
KehoeChicago
Chicago
4 years ago
Was this review helpful to you?

Awesome Boiler!

Saving Money! Quiet operation! My parent's have had an older version of this boiler for around at least 10 years, with no problems.
BK
Chicago, IL
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy