Apply to be a TradeMaster!
Filter menu expanded

Filters

23 items
Reset

SORT

Product Availability
–

Show In Stock Only (18)

Product Type
–

Carrying Case (2)
Kit (1)
Press Jaw (5)
Press Ring (19)

Size
–

1/2" (5)
3/4" (5)
1" (5)
1-1/4" (5)
1-1/2" (4)
2" (4)
2-1/2" (3)
3" (3)
4" (3)

Price Range
–

$200 to $300 (1)
$300 to $400 (4)
$400 to $500 (1)
$500 to $600 (3)
$600 to $700 (1)
$700 to $800 (2)
$900 to $1000 (4)
$1000 to $1500 (4)
$3000 to $3500 (1)
$3500 to $4000 (1)

M18 MegaPress Tools & Jaws

Help Face
Need a little help?
23 items
Grid
List
Compare
Product Image of M18 Black Iron Press Jaw Kit (1/2"-1")
M18 Black Iron Press Jaw Kit (1/2"-1")
SKU: 49-16-2696
Milwaukee
SKU: 49-16-2696
Brand: Milwaukee
(3)
$989.00 each
In Stock
Get 6 by Tomorrow, Nov 24
In Stock
Get 6 by Tomorrow, Nov 24
Compare
Product Image of 1-1/4" M18 Black Iron Press Ring
1-1/4" M18 Black Iron Press Ring
SKU: 49-16-2653B
Milwaukee
SKU: 49-16-2653B
Brand: Milwaukee
$549.00 each
In Stock
Get 11 by Tomorrow, Nov 24
In Stock
Get 11 by Tomorrow, Nov 24
Compare
Product Image of 3/4" M18 Black Iron Press Jaw
3/4" M18 Black Iron Press Jaw
SKU: 49-16-2651B
Milwaukee
SKU: 49-16-2651B
Brand: Milwaukee
$329.00 each
In Stock
Get 6 by Tomorrow, Nov 24
In Stock
Get 6 by Tomorrow, Nov 24
Compare
Product Image of 1-1/4" IPS-P Pivoting Press Ring for M18 FORCE LOGIC Press Tools
$629.00 each
In Stock
Get 7 by Tomorrow, Nov 24
In Stock
Get 7 by Tomorrow, Nov 24
Compare
Product Image of 1" M18 Black Iron Press Jaw
1" M18 Black Iron Press Jaw
SKU: 49-16-2652B
Milwaukee
SKU: 49-16-2652B
Brand: Milwaukee
$379.00 each
In Stock
Get 7 by Tomorrow, Nov 24
In Stock
Get 7 by Tomorrow, Nov 24
Compare
Product Image of 1/2" M18 Black Iron Press Jaw
1/2" M18 Black Iron Press Jaw
SKU: 49-16-2650B
Milwaukee
SKU: 49-16-2650B
Brand: Milwaukee
$289.00 each
In Stock
Get 3 by Tomorrow, Nov 24
In Stock
Get 3 by Tomorrow, Nov 24
Compare
Product Image of 2" M18 Black Iron Press Ring
2" M18 Black Iron Press Ring
SKU: 49-16-2655B
Milwaukee
SKU: 49-16-2655B
Brand: Milwaukee
$599.00 each
In Stock
Get 6 by Tomorrow, Nov 24
In Stock
Get 6 by Tomorrow, Nov 24
Compare
Product Image of 1/2" - 2" IPS-P Pivoting Press Ring Kit for M18 FORCE LOGIC Press Tools
$4,200.00 each
In Stock
Get 6 by Tomorrow, Nov 24
In Stock
Get 6 by Tomorrow, Nov 24
Compare
Product Image of 1-1/2" M18 Black Iron Press Ring
1-1/2" M18 Black Iron Press Ring
SKU: 49-16-2654B
Milwaukee
SKU: 49-16-2654B
Brand: Milwaukee
(1)
$579.00 each
In Stock
Get 4 by Tomorrow, Nov 24
In Stock
Get 4 by Tomorrow, Nov 24
Compare
Product Image of 1-1/2" IPS-P Pivoting Press Ring for M18 FORCE LOGIC Press Tools
$729.00 each
In Stock
Get 3 by Tomorrow, Nov 24
In Stock
Get 3 by Tomorrow, Nov 24
Compare
Product Image of 2-1/2" - 4" IPS-P Pivoting Press Ring Kit for M18 FORCE LOGIC Long Throw Press Tool
$4,099.00 each
In Stock
Get 3 by Tomorrow, Nov 24
In Stock
Get 3 by Tomorrow, Nov 24
Compare
Product Image of 2" IPS-P Pivoting Press Ring for M18 FORCE LOGIC Press Tools
$749.00 each
In Stock
Get 2 by Tomorrow, Nov 24
In Stock
Get 2 by Tomorrow, Nov 24
Compare
Product Image of 3/4" IPS-P Pivoting Press Ring for M18 & M12 FORCE LOGIC Press Tools
$399.00 each
In Stock
Get 5 by Tomorrow, Nov 24
In Stock
Get 5 by Tomorrow, Nov 24
Compare
Product Image of 1" IPS-P Pivoting Press Ring for M18 & M12 FORCE LOGIC Press Tools
$469.00 each
In Stock
Get 5 by Tomorrow, Nov 24
In Stock
Get 5 by Tomorrow, Nov 24
Compare
Product Image of 1/2" IPS-P Pivoting Press Ring for M18 & M12 FORCE LOGIC Press Tools
$339.00 each
In Stock
Get 2 by Tomorrow, Nov 24
In Stock
Get 2 by Tomorrow, Nov 24
Compare
Product Image of 3" IPS-P Pivoting Press Ring for M18 FORCE LOGIC Long Throw Press Tool
$1,029.00 each
In Stock
Get 3 by Tomorrow, Nov 24
In Stock
Get 3 by Tomorrow, Nov 24
Compare
Product Image of 2-1/2" IPS-P Pivoting Press Ring for M18 FORCE LOGIC Long Throw Press Tool
$949.00 each
In Stock
Get 4 by Tomorrow, Nov 24
In Stock
Get 4 by Tomorrow, Nov 24
Compare
Product Image of 4" IPS-P Pivoting Press Ring for M18 FORCE LOGIC Long Throw Press Tool
$1,099.00 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of 1/2" - 2" IPS-P Jaw and Pivoting Press Ring Kit for M18 FORCE LOGIC Press Tools
$3,500.00 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of 3" IPS XL Ring for M18 Force Logic Long Throw Press Tool
$1,046.99 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1-1/4" IPS-IAr1 Ring for M18 Force Logic Press Tools
$951.81 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 4" IPS XL Ring for M18 Force Logic Long Throw Press Tool
$1,143.37 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 2-1/2" IPS XL Ring for M18 Force Logic Long Throw Press Tool
$998.80 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About M18 MegaPress Tools & Jaws

M18 MegaPress Tools & Jaws cover Milwaukee's M18 FORCE LOGIC press tool along with the interchangeable jaws and rings sized to press Viega MegaPress and similar press-fit systems onto black iron pipe. The M18 FORCE LOGIC tool uses an in-line, brushless design with a forward hand position, letting a technician complete a press one-handed in spaces too tight for a pistol-grip tool. An auto-cycle feature completes a full press automatically once triggered, and a pre-press battery check confirms the tool has enough charge before starting, so a press does not stop partway through. Jaws and rings are sold by pipe size, running from half inch up through two inches for standard jaws and up to four inches with the Long Throw ring kits. Matching jaw size to the fitting size being pressed is the deciding factor for a completed connection, since an incorrect jaw will not seat the fitting correctly.

Subcategories

  • M18 FORCE LOGIC Press Tool: The M18 FORCE LOGIC Press Tool is Milwaukee's in-line, brushless press tool built for black iron pipe press connections, including Viega MegaPress and Apollo PowerPress fitting systems. Its in-line design puts the tool's hand position forward, which lets a technician press with one hand in spaces too tight for a bulkier pistol-grip press tool. An auto-cycle feature runs a complete press automatically once started, and a pre-press battery check confirms enough charge remains before the cycle begins, so a press will not stop partway through a fitting. A long calibration interval reduces how often the tool needs to be sent out for factory calibration compared to older press tool designs.
  • Black Iron Press Jaws: Black iron press jaws attach to the M18 FORCE LOGIC tool head and come sized from half inch through two inches to match the fitting size being pressed on a given job. Each jaw size corresponds to a specific black iron pipe diameter, so carrying a full set from half inch through two inches covers most residential and light commercial gas piping work. Swapping jaws takes a few seconds without additional tools, letting a technician move between pipe sizes on the same job without switching press tools. Jaws wear over repeated use, so periodic inspection for damage or excessive wear keeps press connections consistent.
  • Press Rings for Larger Pipe Sizes: Press rings extend the M18 FORCE LOGIC system to larger pipe diameters, up to four inches with the Long Throw version of the tool, covering commercial-scale black iron installations that smaller jaw sizes cannot handle. Rings work with a separate actuator head rather than the standard jaw attachment, since larger diameters need more force and a different press geometry to complete a seated connection. Commercial mechanical rooms and larger gas piping runs are the most common settings for ring-sized press connections rather than standard residential jobs. Matching the correct actuator head to the ring size is necessary since rings and jaws are not interchangeable across the standard and Long Throw tool versions.
  • Press Tool Jaw and Ring Kits: Jaw and ring kits bundle multiple sizes together, commonly covering the half inch through two inch range in a single case, which suits contractors who need to cover several pipe sizes on a typical job without buying each jaw separately. Kits reduce the chance of showing up to a job missing a specific size, since a full range travels together in one case. Larger ring kits, covering sizes up to four inches, are typically sold separately from the standard jaw kits given their size and the separate actuator head they require. Choosing a kit over individual jaws usually comes down to how many different pipe sizes a contractor's typical workload covers.
  • Buying Guide

    Selecting the right M18 MegaPress Tools & Jaws setup starts with the range of black iron pipe sizes a job or service route typically covers, since jaws and rings are not universal across every diameter. Contractors working mostly on residential gas piping usually cover their range with the half inch through two inch black iron jaws, which handle the bulk of typical fitting sizes without needing the larger ring attachments. Commercial installers working on larger mechanical rooms or bigger gas runs need the Long Throw tool version paired with press rings to reach the three and four inch sizes standard jaws do not cover, since that ring system uses a different actuator head than the standard jaw setup. Buying a jaw kit instead of individual jaws makes sense for contractors covering several sizes on a regular basis, since a kit keeps the full size range together in one case rather than risking a missing size on a job. Compatibility with Viega MegaPress and Apollo PowerPress fitting systems means the same tool and jaw set can cover jobs specified for either fitting brand, which matters for contractors who do not want to stock two separate press tool systems. A tool needing less frequent factory calibration reduces the amount of time it sits out of service, worth weighing against older press tool models. Jaw condition should still be checked periodically regardless of tool age, since worn jaws can produce an inconsistent press even when the tool itself is functioning correctly.

    Frequently Asked Questions

    Do M18 MegaPress jaws work with both Viega MegaPress and Apollo PowerPress fittings?

    Yes. Milwaukee's M18 FORCE LOGIC jaws are built to work with Viega MegaPress, Apollo PowerPress, and other compatible press-fit systems for black iron pipe, so a single jaw set can cover jobs specified for either fitting brand.

    What pipe sizes do standard M18 MegaPress jaws cover?

    Standard black iron jaws for the M18 FORCE LOGIC tool run from half inch through two inches. Larger diameters, up to four inches, require the Long Throw tool version paired with press rings instead of the standard jaws.

    Can the M18 FORCE LOGIC tool be operated with one hand?

    Yes. Its in-line design places the hand position forward on the tool, which allows a one-handed press in tight spaces where a bulkier pistol-grip tool would not fit.

    What happens if the battery does not have enough charge to complete a press?

    The tool runs a pre-press battery check before starting a cycle, so it will not begin a press it cannot finish partway through. This prevents an incomplete press caused by the battery dying mid-cycle.

    Are press rings interchangeable with standard press jaws?

    No. Rings use a separate actuator head designed for larger pipe diameters and more press force, so they are not interchangeable with the standard jaw attachment used for half inch through two inch sizes.

Didn't find what you're looking for? 
Let us know
.