Apply to be a TradeMaster!
Main product image of 5.5" Azure Digi-Motor (1/8 - 1/3 HP, 208-230V, 825/1075 RPM)
Magnifying glass
Hover image to zoom

5.5" Azure Digi-Motor (1/8 - 1/3 HP, 208-230V, 825/1075 RPM)

Brand:
MARS
SKU:
10874
Rating:
(3)
Q&A:
(0)
5.5" Azure Digi-Motor (1/8 - 1/3 HP, 208-230V, 825/1075 RPM)
Magnifying glass
Hover image to zoom
$306.68 each
In Stock
In Stock
Get 3 Thu, Sep 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075, 825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/8, 1/3 HP

Description

Azure is an electronically controlled motor (ECM) that replaces a multitude of applications.

Azure motors are simple to install and Azure condenser fan motors connect the same as a standard PSC condenser fan motor, BUT WITHOUT the capacitor. Just plug the motor into a 115V power source (using supplied programming cable) and select 1 of 4 operating modes and then install the motor.

Unlike other ECM motors, an outboard surge protector is included with the Azure wiring harness. This is a replaceable device that is much less expensive to replace than replacing the entire motor in the event of a power surge.

Specifications:
  • Multi horsepower, self-adjusting
  • 825/1075 RPM, single speed
  • Reversible rotation
  • High Efficiency ECM
  • Mounting: 10874 - Shaft down only; 10870 - Shaft Up/down
  • No capacitor required
  • Water slinger on shaft
  • UL Recognized

Specs

Horse Power:

1/8

1/3

RPM:

1075

825

Voltage:

208/230V

Bearings:

Ball

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2.5 - 67.5 MFD, AmRad Turbo 200 Universal Capacitor (370/440V)
SKU: 12200
MARS

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Easy to install. Smooth operation.

This motor was very easy to install. (12 year hvac vet.) I tried it out on my own system. Easy installation instructions. Comes with all accessories and even tells you how to program for the proper rotation and rpm. I will be buying plenty more in the near future for my customers. Thank you Supply House and MARS for being our HVAC parts plug. 🤘
Nix
Clovis, CA
6 months ago
Was this review helpful to you?

Used this motor since it's been available.

Easy to set up and easy to install. Nice to stock 2 motors compared to many and the capacitor's.
Chris
Austin
3 years ago
Was this review helpful to you?

great replacement upgrade

https://youtube.com/shorts/wwEbNVpxv-w see the video here
Art
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy