Apply to be a TradeMaster!
Main product image of 189-227 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom

189-227 MFD Round Start Capacitor (220/250V)

Brand:
Jard
SKU:
11951
Rating:
(12)
Q&A:
(1)
189-227 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom
$11.95 each
In Stock
In Stock
Get 46 Mon, Nov 23
Order by today, receive Monday
Voltage: 
220/250V
MFD: 
189-227
161-193

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220/250V
Product Highlight: MFD
189-227 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.81" Diameter
Product Highlight: Height (Inches)
4.38" Height

Description

–
The Jard Motor Start Capacitors provide a low cost alternative to popular models available. Jard offers the largest assortment of capacitor ratings in the industry. These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Voltage:

220/250V

Type:

Capacitor

MFD:

189-227

Shape:

Round

Height (Inches):

4.38"

Diameter (Inches):

1.81"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

161-193 MFD Round Start Capacitor (220/250V)
SKU: 11950
Jard

Product Reviews

4.83 out of 12 reviews
100% would recommend this product
4.83
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I would definitely do business with SupplyHouse.com again!

This replacement capacitor was the exact right part to get my compressor up and running. The service was excellent and quick!!! The price and freight was very reasonable!
VS

Most Liked Negative Review

I don't think I will get this item again.

The capacitor was slightly bigger than the one I needed to replace and would not fit it its spot. I did not find the correct on your site and had to look elsewhere. Though it does appear that you might have item I could use.
Showing 1-10 of 12 reviews

CAPACITOR

Fit
Ron
Monticello Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor purchase

Good pricing and delivery, knowledgeable technical assistance as well.
Gary
Dahlonega GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS PRODUCT AGAIN

I USE IN MY 60 GALLON AIR COMPRESSOR
JOE
TEXAS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I don't think I will get this item again.

The capacitor was slightly bigger than the one I needed to replace and would not fit it its spot. I did not find the correct on your site and had to look elsewhere. Though it does appear that you might have item I could use.
Gandulf
Albuquerque, NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Good product works perfectly and super fast delivery
Stalin
Tampa, Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely do business with SupplyHouse.com again!

This replacement capacitor was the exact right part to get my compressor up and running. The service was excellent and quick!!! The price and freight was very reasonable!
Marvin
Iowa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great buy

worked and was easy to install
fix it yourself man
Tenn.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again and recommend it

Good products good price fit perfectly
Marko
VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

189-227 MFD Round Start Capacitor (220/250V

Just what I was looking for, got me back up and running. It fit perfectly where the old one was and motor started right up no problems.
galex
san antonio texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

excellent replacements for air conditioning repair
BountyHunter
Louisville,Ky
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the length and diameter of the Capacitor?

Asked by Terry 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Jard lists the case size as 5, which is typically 1.81" in diameter and 4.38" long.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy