Apply to be a TradeMaster!
Main product image of 45 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

45 MFD Oval Run Capacitor (370V)

Brand:
MARS
SKU:
12023
Rating:
(0)
Q&A:
(0)
45 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$23.26 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
MFD: 
45
10

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
45 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
7.5" Height
Product Highlight: Width (Inches)
2.806" Width

Description

–
  • Product of USA
  • Tested and approved by every major US motor company and compressor company
  • CSA approved and UL recognized
  • 5 year warranty

Specs

–
Type:

Capacitor

MFD:

45

Voltage:

370V

Shape:

Oval

Width (Inches):

2.806"

Height (Inches):

7.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Width (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 45 MFD Oval Run Capacitor (370V)
45 MFD Oval Run Capacitor (370V)
SKU: 12023
45
370V
Oval
2.806"
7.5"
45
440/370V
Oval
2.80"
4.45"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy