Apply to be a TradeMaster!
Main product image of 10 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

10 MFD Oval Run Capacitor (370V)

Brand:
MARS
SKU:
12008
Rating:
(3)
Q&A:
(0)
10 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$11.97 each
In Stock
In Stock
Get 34 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
MFD: 
10
15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
10 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
2.63" Height
Product Highlight: Material
Aluminum

Description

–
Run Capacitor Series 120 Oval 10 Microfarad 370 Volt Aluminum Case

Specs

–
Type:

Capacitor

MFD:

10

Voltage:

370V

Shape:

Oval

Height (Inches):

2.63"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
MFD
Voltage
Shape
Height (Inches)
CURRENT ITEM
Product Image of 10 MFD Oval Run Capacitor (370V)
10 MFD Oval Run Capacitor (370V)
SKU: 12008
(3)
10
370V
Oval
2.63"

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

Blower motor
Poppie
C-ville Ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great source for maintenance products.

Excellent service and quality product. Always timely delivery.
Phil
San Antonio, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will return for more electronic items.

This capacitor was plug and play. no question it works the way it should. running a 30 inch shop fan. It looked the same. It measured the same and made a fan run after three years of sitting. Great product. fast shipping. pleasure doing business with you.
Bob
Grants pass oregon.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy