Shop Resideo Sale
Main product image of 7.5 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

7.5 MFD Oval Run Capacitor (370V)

Brand:
MARS
SKU:
12007
Rating:
(4)
Q&A:
(0)
7.5 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$9.21 each
In Stock
In Stock
Get 11 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
MFD: 
7.5
25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
7.5 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
1.56" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Specs

–
Shape:

Oval

Type:

Capacitor

MFD:

7.5

Voltage:

370V

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

1.56"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shape
MFD
Voltage
Depth (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 7.5 MFD Oval Run Capacitor (370V)
7.5 MFD Oval Run Capacitor (370V)
SKU: 12007
(4)
Oval
7.5
370V
1-1/4"
2"
Oval
7.5
370V
1-1/4"
2"
7.5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF7.5
Oval
7.5
440/370V
1.24"
2.03"
Oval
7.5
370V
1-1/4"
2"

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

As advertised, shipped quickly

Reasonable price
Rb
Portsmouth, nh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

For AC blower
Bab
San Francisco CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

More of a review of Supply House

I'm not even sure if this is the part that was not working in my HVAC, but I'm writing the review because it arrived relatively quickly and in working condition at a great price which is all I want from a seller, so 5 stars.
Peter B
Las Vegas, NV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I always look for Mars capacitors

Whether it is motor run or start, I have found Mars lasts like none other I have used. I thank Supply House for their prompt delivery of the exact items I order. I've been disappointed by other prominent vendors who felt it was OK to advertise Mars but substitute Jard, the Mars budget line. I'll stick with Supply House. They are a straight mail order dealer.
Joe tech
Northern VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy