Shop Limited Time Deals
Main product image of 5 - 97.5 MFD, AmRad Turbo 200 X Universal Capacitor (370/440V)
Magnifying glass
Hover image to zoom

5 - 97.5 MFD, AmRad Turbo 200 X Universal Capacitor (370/440V)

Brand:
MARS
SKU:
12300
Rating:
(5)
Q&A:
(0)
5 - 97.5 MFD, AmRad Turbo 200 X Universal Capacitor (370/440V)
Magnifying glass
Hover image to zoom
$144.36 each
In Stock
In Stock
Get 80 Tomorrow, Jun 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
370V, 440v
Product Highlight: MFD
97.5/5 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
5" Height
Product Highlight: Depth (Inches)
1" Depth
Product Highlight: Width (Inches)
2-1/2" Width

Description

Universal Run & Start Capacitor Replacement. Have the right capacitor for the job every time. The perfect solution for off hour emergency service calls.

AmRad Universal HardStart Replacement. One "2-Wire" Turbo Easy-Start "4" Hardstart can replace any one of four compressor hardstart kits on the market.

Specs

MFD:

97.5/5

Type:

Capacitor

Voltage:

370V

440v

Shape:

Round

Depth (Inches):

1"

Height (Inches):

5"

Width (Inches):

2-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

2 Pole Contactor (24V, 40 Amp)
SKU: C240A
Packard

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Must-have part for your kit

This is a must-have item for any HVAC kit. A/C and Heat Pump run capacitors always fail at the worst possible time and this makes sure you always have the right run capacitor at your fingertips to get Cooling or Heating in minutes. It will keep your customers happy and you in business until you can order in the exact fit capacitor or save the labor of a 2nd visit and just order a new Turbo Capacitor and keep moving. Check out the manufacturer's other products including the Turbo 200 (smaller form factor as the 200X is large and may not fit in some enclosures), Turbo Mini Oval, and Turbo Mini Round. If you have all 4 in your kit, you can get virtually any compressor, fan, or other A/C motor back in business. Need a Hardstart Cap? Well they make a universal version for that too. As always, SupplyHouse.com has the best prices on the net.
MO
Denver, CO
2 years ago
Was this review helpful to you?

Will buy again

This is a great test tool for service techs..
Bob
ks
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Product
Jj
Out of town
4 years ago
Was this review helpful to you?

We buy this in bulk and keep on our shelf

Way less expensive than the local vendors.
Kathy
MO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices and quick service

Great prices and quick reliable service... what more can you ask for
Scott
Philly
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy