Apply to be a TradeMaster!
Main product image of 2.5 - 15 MFD, AmRad Turbo 200 Mini Universal Capacitor (370/440V)
Magnifying glass
Hover image to zoom

2.5 - 15 MFD, AmRad Turbo 200 Mini Universal Capacitor (370/440V)

Brand:
MARS
SKU:
12100
Rating:
(8)
Q&A:
(0)
2.5 - 15 MFD, AmRad Turbo 200 Mini Universal Capacitor (370/440V)
Magnifying glass
Hover image to zoom
$13.34 each
Out of Stock
Out of Stock
Get it Mon, Oct 12 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V, 440v
Product Highlight: MFD
15/2.5 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
2.8" Height
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
Universal Run & Start Capacitor Replacement. Have the right capacitor for the job every time. The perfect solution for off hour emergency service calls.

AmRad Universal HardStart Replacement. One "2-Wire" Turbo Easy-Start "4" Hardstart can replace any one of four compressor hardstart kits on the market.

Specs

–
MFD:

15/2.5

Type:

Capacitor

Voltage:

370V

440v

Shape:

Round

Width (Inches):

1-3/4"

Height (Inches):

2.8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I would buy again.

The products we have purchased has been great. Works great and has the best price.
Punky
maryland
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from you again

Supply house is one of the most efficient vendors we us.
toby
charlotte NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I thought there was something wrong with the blower motor on our furnace. After order this to replace the one that was in there, I tested the old capacitor and it was very weak. The installation was simple enough, and with cold coming this week I'm hoping this solution does the trick.
Jask40
Burton Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

handy

cheap enough to not stock multiple sizes. unlike larger mfd that are more expensive than stocking single capacity
mackay heating
illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this part again and again

When I have this part in my box I know I'm always covered
Jeff
Bakersfield
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought these as backups.

I bought these to carry with me on service and maintenance calls. If I need it, I can configure the range I need until I order the one replacement one I need. Cuts down on ordering excess inventory parts.
Rick O.
Virginia Beach, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Good price would buy it from here all the time
Al
Ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mini turbo 200

High quality universal fit in uf range. Save the day and trip to jobber. WEEKENDS AND AFTER HOURS.
Muddy Creek
East Tn.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy