Shop Klein Tools Limited Time Promotion
Main product image of AmRad Turbo 200 Mini Oval Universal Replacement Capacitor (370/440V)
Magnifying glass
Hover image to zoom

AmRad Turbo 200 Mini Oval Universal Replacement Capacitor (370/440V)

Brand:
MARS
SKU:
12500-MARS
Rating:
(6)
Q&A:
(0)
AmRad Turbo 200 Mini Oval Universal Replacement Capacitor (370/440V)
Magnifying glass
Hover image to zoom
12500-MARS has been discontinued
Discontinued August 26, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
2.5/5/7.5 MFD Turbo Mini Oval Premium Universal Run Capacitor
Brand:
AmRad
SKU:TURBOMINIOVAL
(0)
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
370V, 440v
Product Highlight: MFD
15/2.5 MFD
Product Highlight: Shape
Oval

Description

–
AmRad Turbo 200 Mini-Oval SS
  • Product of USA
  • Replace more than 200 different motor-run capacitors
  • Permament replacement capacitor 2.5 mfd to 15 mfd, 370V or 440V
  • Protected to 10,000 AFC 5 year limited warranty

Specs

–
MFD:

15/2.5

Type:

Capacitor

Voltage:

370V

440v

Shape:

Oval

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
15/2.5
370V
440v
Oval
15
440/370V
Oval

You May Also Need

1 Pole Contactor (24V, 40 Amp)
SKU: C140A
Packard

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Love the product and the warranty it comes with

Always love the turbo series for cap swaps, great truck stock and tool to have at your disposal
Jhvac
Lancaster,PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable Cap

Always carry one on truck.
andrii
New York
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great alternative to carrying a ton of capacitors

These units are great and very convenient. This is all I carry now being in the service industry. For hvac, instead of carrying a truckload full of different capacitors, the ability of these to change Uf is great. Allows you to get your client's unit up and running with no extra trips to the warehouse for parts.
Superior- Comfort
IL
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this product

It worked great
BarSlip
MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

I love it, it's versatilty!
Crazywolf
San Antonio, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This is a great product since it eliminates the need to carry several different ratings of capacitors on your truck. I have been using these capacitors for a while now and highly recommend them.
Robert
Chicago, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?