The Day Savers – A National Tradesmen Day Contest
Main product image of 2.5 - 67.5 MFD, AmRad Turbo 200 Universal Capacitor (370/440V)
Magnifying glass
Hover image to zoom

2.5 - 67.5 MFD, AmRad Turbo 200 Universal Capacitor (370/440V)

Brand:
MARS
SKU:
12200
Rating:
(31)
Q&A:
(0)
2.5 - 67.5 MFD, AmRad Turbo 200 Universal Capacitor (370/440V)
Magnifying glass
Hover image to zoom
$95.60 each
In Stock
In Stock
Get 7 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
440v, 370V
Product Highlight: MFD
67.5/2.5 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
5" Height
Product Highlight: Width (Inches)
2-1/2" Width

Description

Universal Run & Start Capacitor Replacement. Have the right capacitor for the job every time. The perfect solution for off hour emergency service calls.

AmRad Universal HardStart Replacement. One "2-Wire" Turbo Easy-Start "4" Hardstart can replace any one of four compressor hardstart kits on the market.

Features:
  • For single and dual value usage
  • CPT terminal acts as a kill switch between the hard-start and compressor in the event of a failed run capacitor, preventing damage and possible compressor failure
  • Filled with a thick non-PCB dielectric fluid to reduce heat
  • Rust free all brass terminals
  • 5 Year warranty
  • Made in USA
  • UL & CUL


Specifications:
  • Capacitor Type: Universal Motor Run
  • Shape: Round
  • MFD Rating: 2.5-67.5
  • Voltage: 440
  • Hz: 50-60
  • Terminals: 6 with 3 Blades; 1 with 4 Blades
  • Temp. Range: -40C to 70C
  • Operational Life: 60,000 hours life
  • Composition: Aluminum With Terne Plate Steel Covers

Specs

MFD:

67.5/2.5

Type:

Capacitor

Voltage:

440v

370V

Shape:

Round

Width (Inches):

2-1/2"

Height (Inches):

5"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.77 out of 31 reviews
97% would recommend this product
4.77
out of 31 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
0%
2 star
3%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Really quick turnaround on service

This was a replacement for an AC that quit in the middle of the night. The unit (with the same number as the failed unit ) was slightly larger in circumference and required grinding out the hole it was to fit into by about 1/8th inch overall, and after reconnecting the wiring it worked immediately. It is a good idea to take a picture with your cellphone before disconnecting any wiring so you have a reference. I had my picture from years before and followed that reference.
VS

Most Liked Negative Review

Problem two weeks after purchase

two weeks after purchase the unit failed, I haven't had the time to take the unit out and return. Plus the weather has cooled down drastically. Whether I recommend depends on how you handle the exchange for a new unit
Showing 1-10 of 31 reviews

YES I WOULD BUY AGAIN

although more expensive than others, it's the best capacitor brand on market. pros to having is you can carry less inventory that will cover most situations.
john w
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good quality

Best prices
Felemeis
Frisco tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

The capacitor worked great. I was happy to see that it came with a bunch of jumper cables and a cable tie (if I needed it to mount the capacitor). It couldn't have been happier with Supply House.
Johnny P
Haverhill, MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This did what it needed for less

This is a good item ... It's a little pricey but it's made for heavy duty use and is bigger than standard ... Guessing it stays cooler and will hopefully last much longer than standard one ... It also will take place of many capacitors but need to be knowledgeable enough to wire it using the correct terminals and leaving the others that you didn't need empty
Dmccont
Ronkonkoma, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If buy this again and recommend to anyone

I installed this on a new install (Carrier) because it came from the factory with a cheap capacitor and I wanted a good quality cap in hopes of it lasting longer.
Mikey
Kentucky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy fix saved me $ hundreds

This is a fairly simple repair for your AC that service companies charge hundreds of dollars. AmRad has good instructions, it's a quality component Made in USA, just look on YouTube to watch someone do a capacitor replacement.
JDIY
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again!

It is a good item to keep on your truck to get you out of a jam and to save space for your capacitors. The price is also good compared to the local supply houses.
Da Wabbit
Harvey, LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy again.

One of these on the van covers a lot of options.
Heisenberg
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again!

First time ordering from them and they are wonderful. Exactly what i needed. Thank's Supply House!!!
Gary
Houston TX.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect,fast delivery.

I don't know how you can get my orders to me so fast!👍
Garr
80005
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy