Apply to be a TradeMaster!
Main product image of Replacement Cutter Bit for HC1 & HC2 (6 Pack)
Magnifying glass
Hover image to zoom

Replacement Cutter Bit for HC1 & HC2 (6 Pack)

Brand:
Malco
SKU:
CBB
Rating:
(1)
Q&A:
(0)
Replacement Cutter Bit for HC1 & HC2 (6 Pack)
Magnifying glass
Hover image to zoom
$80.51 each
In Stock
In Stock
Get 48 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Distinctive gold Bits, Bearings and Pivot Pin signify the longest lasting, fastest cutting, easiest adjusting solution for cutting holes in sheet metal. Malco Hole Cutters quickly install into the chuck of any corded or cordless drill as small as 1/4" (6.4 mm). Lightweight aluminum frames make these accessories extremely portable for a variety of hole cutting applications in sheet metal including 20-gauge (1.02 mm) galvanized steel. A compact model HC1 Hole Cutter is adjustable for making 2 to 12" (51 to 305 mm) diameter holes. The larger HC2 model cuts 2 to 20" (51 to 508 mm) holes. A combination English/Metric diameter gauge is included on the adjustable pivot slide for both models and both models use the same mill-type Cutter Bit and replacement parts.

Features:
  • Versatile for a variety of metal work.
  • Longest lasting cutter bit.
  • Precision-fit sealed bearings.
  • Easy-adjusting pivot pin

Note: Cutting bit wears only in the dimension of the thickness of material cut. Adjusting bit up or down slightly will expose a new cutting edge and thus increase life of bit.

Specs

–
Product Type:

Replacement Part

Type:

Hole Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 to 20" Hole Dia. Large Hole Cutter (Gold Standard)
SKU: HC2
Malco

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Replacement Cutter Bit for HC1 & HC2 (6 Pack)

The shipping was fairly prompt. The bits cut better than the stainless steal ones but really do not last as long as I feel they should. I use them to cut circular holes in metal furnace boxes to hook up 8 inch suction hoses for air duct cleaning. They cut very well for a little while but they seem to dull up sooner than I wish so I still have to replace them regularly. The price is reasonable.
Yettiman
Spanaway, Washington
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy