Apply to be a TradeMaster!
Main product image of 2 to 20" Hole Dia. Large Hole Cutter (Gold Standard)
Magnifying glass
Hover image to zoom

2 to 20" Hole Dia. Large Hole Cutter (Gold Standard)

Brand:
Malco
SKU:
HC2
Rating:
(5)
Q&A:
(0)
2 to 20" Hole Dia. Large Hole Cutter (Gold Standard)
Magnifying glass
Hover image to zoom
$110.21 each
In Stock
In Stock
Get 4 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Distinctive gold Bits, Bearings and Pivot Pin signify the longest lasting, fastest cutting, easiest adjusting solution for cutting holes in sheet metal. Malco Hole Cutters quickly install into the chuck of any corded or cordless drill as small as 1/4" (6.4 mm). Lightweight aluminum frames make these accessories extremely portable for a variety of hole cutting applications in sheet metal including 20-gauge (1.02 mm) galvanized steel. A compact model HC1 Hole Cutter is adjustable for making 2 to 12" (51 to 305 mm) diameter holes. The larger HC2 model cuts 2 to 20" (51 to 508 mm) holes. A combination English/Metric diameter gauge is included on the adjustable pivot slide for both models and both models use the same mill-type Cutter Bit and replacement parts.

NOTE:Cutting bit wears only in the dimension of the thickness of material cut. Adjusting bit up or down slightly will expose a new cutting edge and thus increase life of bit.

Features:
  • Versatile for a variety of metal work.
  • Longest lasting cutter bit.
  • Precision-fit sealed bearings.
  • Easy-adjusting pivot pin.

Specs

Product Type:

Hole Cutter

Size Range:

2" to 20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Pivot Pin Set
SKU: HC1B
Malco

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

One of the best tools I have ever purchased.

I was going to use tin snips to install multiple plenum take-offs then I read about this tool. It worked flawlessly and was a huge time saver.
Ricardo
Vt
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Works really good,cutting overhead.
bs1011
chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have tool

Very easy to use and durable tool
HK
CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

The product does a nice job cutting round holes in duct work.
Yoshi
Port Jervis, Ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Been using these for years great product
Ranger buttons
Grapevine
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy