Apply to be a TradeMaster!
Main product image of Replacement Bit for HC1 & HC2
Magnifying glass
Hover image to zoom

Replacement Bit for HC1 & HC2

Brand:
Malco
SKU:
CB
Rating:
(1)
Q&A:
(0)
Replacement Bit for HC1 & HC2
Magnifying glass
Hover image to zoom
$14.35 each
In Stock
In Stock
Get 38 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
NOTE: Cutting bit wears only in the dimension of the thickness of material cut. Adjusting bit up or down slightly will expose a new cutting edge and thus increase life of bit.

Distinctive gold Bits, Bearings and Pivot Pin signify the longest lasting, fastest cutting, easiest adjusting solution for cutting holes in sheet metal. Malco Hole Cutters quickly install into the chuck of any corded or cordless drill as small as 1/4" (6.4 mm). Lightweight aluminum frames make these accessories extremely portable for a variety of hole cutting applications in sheet metal including 20-gauge (1.02 mm) galvanized steel. A compact model HC1 Hole Cutter is adjustable for making 2 to 12" (51 to 305 mm) diameter holes. The larger HC2 model cuts 2 to 20" (51 to 508 mm) holes. A combination English/Metric diameter gauge is included on the adjustable pivot slide for both models and both models use the same mill-type Cutter Bit and replacement parts.

Features:
  • Versatile for a variety of metal work.
  • Longest lasting cutter bit.
  • Precision-fit sealed bearings.
  • Easy-adjusting pivot pin.

Specs

–
Product Type:

Replacement Part

Type:

Hole Cutter

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what we needed.

Buy extra.
Ky
Taos, NM
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy