Apply to be a TradeMaster!
Main product image of 1/4" x 7-1/8" Connext Magnetic Hex Driver
Magnifying glass
Hover image to zoom
1/4" x 7-1/8" Connext Magnetic Hex Driver
Magnifying glass
Hover image to zoom
$15.91 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
7-1/8" Length

Description

–
Features:
  • For use with Type "A" hex head screws and Malco's Zip-In screws
  • Hex opening of a 1/4 inch
  • Magnetic nose keeps fastener in place while working
  • Comes with a 1/4" X 3" Magnetic 1/4" driver bit

Specs

–
Product Type:

Hex Driver

Size:

1/4"

Shaft Length:

3"

Length (Inches):

7-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

7" x 1/2" (Length) 1/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws (1,000 Pack)
SKU: HW7X1/2ZT
Malco
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy