Apply to be a TradeMaster!
Main product image of 5/16" Extra Long Magnetic Hex Hand Driver (10-1/2" Long)
Magnifying glass
Hover image to zoom

5/16" Extra Long Magnetic Hex Hand Driver (10-1/2" Long)

Brand:
Malco
SKU:
HHD2
Rating:
(2)
Q&A:
(0)
5/16" Extra Long Magnetic Hex Hand Driver (10-1/2" Long)
Magnifying glass
Hover image to zoom
$16.38 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Length (Inches)
10-1/2" Length

Description

–
CONNEXT Quick Change handles from Malco, combined with precision-fit and hardened Malco Magnetic Hex Chuck Driver shaft components, offer the ultimate in Hex Hand Driver durability and flexibility. Hex Hand Drivers shown here are sold pre-assembled and packaged as one product, but components are also available separately. Replacing a worn hex hand driver with just a handle or driver shaft at a time is more economical. And changing a hand-held hex driver size can be as easy and thrifty as retrieving a different size chuck driver shaft from your tool bag.

Features
  • Color Code: Yellow
  • Hex Size: 5/16"
  • Overall Length: 10-1/2"

Specs

–
Product Type:

Hex Driver

Size:

5/16"

Length (Inches):

10-1/2"

Shaft Length:

6-7/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" & 5/16" Dual-Sided Reversible Hex Chuck Driver w/ Easy Clean Magnet (2" Long)
SKU: MSHC
Malco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product at a great price

Great product at a great price, Very fast delivery!!
geoc
Cleveland, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Malcom awesomeness

Great tool, great service.
Socal_expat
Missouri
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy